Shop All Adhesive Hooks
Command
Hanging Strip, Foam, White, PK2
Mfr # 17212-ES
Zoro # G001822547
product price: $3.89
/pk 2, $1.95/ea
Sold in multiples of 24 for $93.36
$93.36
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 0
- Hook Finish Unfinished
- Hook Height 2 3/4 in
- Depth 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17212-ES
- Zoro # G001822547
- UPC # 00076308731168
- Country of Origin United States
- Category Adhesive Hooks
Dimensions
Hook Height | 2 3/4 in |
Depth | 1/8 in |
Hook Base Width | 3/4 in |
Details
Hook Item | Hanging Strip |
Fastening Method | Adhesive Back |
Number of Hooks | 0 |
Hook Finish | Unfinished |
Projection | 1/8 in |
Color | White |
Mounting | Command(TM) Adhesive |
Working Load Limit | 4 27/32 lb |
Item | Easel Back Picture Hanging Strips |
Hardware | Not Included |
Includes | (2) Pairs of Strips |
Shop By | New Products |
Basic Hook Material | Foam |
Description
Hanging Strip, Fastening Method Adhesive Back, Points per Hook Not Applicable, Number of Hooks 0, Basic Hook Material Foam, Hook Finish Unfinished, Working Load Limit 4 27/32 lb, Hook Height 2 3/4 in, Hook Base Width 3/4 in, Projection 1/8 in, White, Hook Eye Inside H Not Applicable, Hook Eye Inside W Not Applicable, Depth 1/8 in, Thread Length Not Applicable, Includes (2) Pairs of Strips, Mounting Command(TM) Adhesive, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Gasket, Rubber (P1175-GASKET)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-182-S Baseball Player Wall Hook Small - Black (WH-182-S)
- BFM SEATING Replacement Glide (163DVTBGL)
- CODEL DOORS 24" x 96" Primed 1-Panel 2-Step Interior Shaker Slab Door (2080pri8491)
- COMMAND Hook Designer Adh Med Clear (17091CLR-VP)
- COMMAND Designer Hook, Plastic, White, PK6 (17081-6ES)
- COMMAND Clear Hooks and Strips, Plastic, Mini, 6 Hooks and 8 Strips/Pack (17006CLR-ES)
- COMMAND Hook, Molded Plastic, 7/8 In, PK3 (17067)
- COMMAND Gen Purpose Wire Hooks, Med, 3 b Cap, White, 2 Hooks and 4 Strips/Pack (17068ES)
- COMMAND Classic Hook, Metal, Bronze, PK2 (FC13-ORB-2ES)
- COMMAND Sawtooth Hook, Plastic, 1/16 In, PK3 (17042)
- Command Adhesive Hooks