Shop All Adhesive Hooks
Command
Hanging Strip, Foam, Black, PK4
Mfr # 17201BLK-ES
Zoro # G301822551
Sold in multiples of 24 for $86.16
$86.16
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 0
- Hook Finish Unfinished
- Hook Height 2 3/4 in
- Depth 0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Command
- MFR # 17201BLK-ES
- Zoro # G301822551
- UPC # 00051141914848
- Country of Origin United States
- Category Adhesive Hooks
Dimensions
Hook Height | 2 3/4 in |
Depth | 0 in |
Hook Base Width | 3/4 in |
Details
Hook Item | Hanging Strip |
Fastening Method | Adhesive Back |
Number of Hooks | 0 |
Hook Finish | Unfinished |
Projection | 0 in |
Color | Black |
Mounting | Command(TM) Adhesive |
Includes | (4) Pairs of Strips |
Working Load Limit | 3 lb |
Hardware | Not Included |
Item | Medium Black Picture Hanging Strips |
Shop By | New Products |
Basic Hook Material | Foam |
Description
Hanging Strip, Fastening Method Adhesive Back, Points per Hook Not Applicable, Number of Hooks 0, Basic Hook Material Foam, Hook Finish Unfinished, Working Load Limit 3 lb, Hook Height 2 3/4 in, Hook Base Width 3/4 in, Projection 0 in, Black, Hook Eye Inside H Not Applicable, Hook Eye Inside W Not Applicable, Depth 0 in, Thread Length Not Applicable, Includes (4) Pairs of Strips, Mounting Command(TM) Adhesive, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085055)
- S & W Square Tube End, 3/4-10 Thread (TE2-3D)
- CAL-ROYAL 3-3/4 Heavy Duty Jumbo Spring Door Stop Screw and Metal Base, US26 Bright Chrome (JFS13-26)
- FASADE Inside Corner Trim Brushed Alum, PK, PK5 (14608)
- COMMAND Hook, Molded Plastic, 1-1/8 In, PK2 (17068)
- COMMAND Medium Bath Hooks Value Pack, Plastic, White, 3 lb Capacity, 6 Hooks and 6 Strips (BATH18-6ES)
- COMMAND Double Point Hook, PK6 (17007-S6NA)
- COMMAND Round Cord Clip, Plastic, Clear, PK10 (17017CLR-10ES)
- COMMAND Clear Hook, Plastic, Clear, PK3 (17093CLR-3AES)
- COMMAND Spray Bottle Hanger, PK12 (17009)
- COMMAND Single Point Hook, Adhesive Back, PK40 (17067CLR-S40NA)
- Command Adhesive Hooks