Shop All Adhesive Hooks
This Product is Discontinued
Command
Hair Dryer Holder, Satin Nickel, PK6 (Discontinued)
Mfr # BATH39
Zoro # G5990588
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth 4-1/4"
- Color Satin Nickel
- Mounting Adhesive
- Overall Length 8.125"
- Basic Hook Material Metal, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # BATH39
- Zoro # G5990588
- UPC # 00076308731861
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Depth | 4-1/4" |
Overall Length | 8.125" |
Details
Item | Hair Dryer Holder,Satin Nickel,PK6 |
Hook Item | Bath Satin Nickel Hair Dryer Holder |
Color | Satin Nickel |
Mounting | Adhesive |
Basic Hook Material | Metal, Plastic |
Working Load Limit | 3 pounds |
Weight | 0.356 lb. |
Description
Hair Dryer Holder,Satin Nickel,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.