Shop All Adhesive Hooks
Command
General Purpose Wire Hooks, Small, 0.5 lb Cap, White, PK3
Mfr # 17067ES
Zoro # G4049995
product price: $3.99
/pk 3, $1.33/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook Material Metal
- Hook Height 1.63"
- Width 0.75"
- Depth 0.75"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17067ES
- Zoro # G4049995
- UPC # 51131866935
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 1.63" |
Width | 0.75" |
Depth | 0.75" |
Height | 1.63" |
Size | Small |
Details
Hook Item | Hangers/Hooks |
Hook Material | Metal |
Color | White |
Mounting | Wall |
Weight | 0.037 lbs |
Includes | (3) Hooks; (4) Strips |
Material | Metal |
Capacity | 0.5 lb |
Features | Toggle Hooks—Metal-wire hooks. |
Hanger Material | Plastic |
Hook Base Material | Plastic |
Number of Hangers/Hooks | 3 |
Description
CommandTM General Purpose Wire Hooks, Small, 0.5 lb Cap, White, 3 Hooks and 6 Strips/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Roller Assembly, 1 in. Outside Diameter, Concave Edge, Steel Ball Bear (2 Pack) (B 695)
- ROSSLARE *REPLACES AT-R14* PROX CARD 125KHZ EM (Pack of 25) (ROS-AT-ERC-26A-3001)
- EKENA MILLWORK 23 3/4W x 23 3/4H x 1/4T Wood Hobby Board, Birch (HBW24X24X250ABI)
- HOLLAENDER Handrail Section, 4 Ft, Aluminum Mil (50220)
- COMMAND Designer Hook, Plastic, Gray, PK3 (17081BN-3ES)
- COMMAND Hook, Molded Plastic, 7/8 In, PK3 (17067)
- COMMAND Bath Hook, Plastic, PK2 (BATH18-ES)
- COMMAND Single Point Hook, PK2 (BATH33-SN-2ES)
- COMMAND Hook, Medium, Wire, White, PK7 (17065VPES)
- COMMAND Cord Bundler Hook, Molded Plastic, 1In, PK2 (17304)
- 3M 3M Command„¢ Poster Strips - 1.75" x .63" - White, 100 Packs/Carton (17024CABPK)
- Command Adhesive Hooks