Shop All Adhesive Hooks
Command
General Purpose Hooks, Plastic, White, 3 lb Cap, PK37
Mfr # 17001S37NA
Zoro # G4049934
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Plastic
- Hook Height 6.7"
- Width 3.8"
- Depth 1.3"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Command
- MFR # 17001S37NA
- Zoro # G4049934
- UPC # 76308151317
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 6.7" |
Width | 3.8" |
Depth | 1.3" |
Height | 6.7" |
Size | Medium |
Details
Hook Item | Hangers/Hooks |
Hook Material | Plastic |
Color | White |
Mounting | Wall |
Weight | 0.595 lbs |
Includes | (37) Hooks; (48) Strips |
Material | Plastic |
Features | Utility Hooks—Plastic hooks. |
Capacity | 3 lbs |
Number of Hangers/Hooks | 37 |
Description
CommandTM General Purpose Hooks, Plastic, White, 3 lb Cap, 37 Hooks and 48 Strips/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS WRS Pack of 4 Die Cast T Shaped Pivot Bar - 2 Hole (05-77-22-4)
- ZORO SELECT Gripper Pads, Self-Stick, Round, 1", PK16 (10J998)
- KWIKSET Thick Door Screw Pack for Single Cylinde (81691-003)
- BRASS ACCENTS Fleur De Lis Push Plate, 3x12-3/4" (A04-P3241-619)
- COMMAND Cord Bundler Hook, Molded Plastic, 1In, PK2 (17304)
- COMMAND Classic Hook, Metal, Bronze, PK2 (FC13-ORB-2ES)
- COMMAND Double Point Hook, PK2 (17036BN-2ES)
- COMMAND Canvas Hanger Large Wht (17044-ES)
- COMMAND Ceiling Hooks 17008ES, PK24, PK24 (17008)
- COMMAND Command Designer Hook, Plastic, Bronze, (17083BZ-AWES)
- 3M Wire Hooks Sml Valpak (17067-9ES)
- Command Adhesive Hooks