Shop All Adhesive Hooks
Command
General Purpose Hooks, Metal, White, 2 lb Cap, PK35
Mfr # 17065S35NA
Zoro # G4049891
product price: $55.99
/pk 35, $1.60/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Metal
- Hook Height 2.16"
- Width 0.88"
- Color White
- Depth 0.83"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17065S35NA
- Zoro # G4049891
- UPC # 76308928735
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 2.16" |
Width | 0.88" |
Depth | 0.83" |
Size | Medium |
Details
Hook Item | Hangers/Hooks |
Hook Material | Metal |
Color | White |
Weight | 0.48 lbs |
Mounting | Wall |
Includes | (35) Hooks; (40) Strips |
Number of Hangers/Hooks | 35 |
Hook Base Material | Plastic |
Capacity | 2 lbs |
Features | Toggle Hooks—Metal-wire hooks. |
Hanger Material | Plastic |
Description
CommandTM General Purpose Hooks, Metal, White, 2 lb Cap, 35 Hooks and 40 Strips/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Levelling feet, LV.A-60-14-AS-M16x108-ESD-C (LV.A-ESD-C)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4DS3626)
- BALDWIN ESTATE Keys and Keying (5174.022)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL2700WPIC US26D)
- COMMAND Command Hook, Plastic, White, (17087-ES)
- COMMAND Small Plastic Designer Hooks 2-1/8 in. L , 2PK (17082ES)
- COMMAND Designer Hook, Plastic, White, PK4 (17081-2VPES)
- COMMAND Large Traditional Hook, Metal, Nickel, PK2 (17053BN-2ES)
- COMMAND Hook, Molded Plastic, 7/8 In, PK3 (17067)
- COMMAND Single Point Hook, PK2 (BATH33-SN-2ES)
- COMMAND Large Brushed Nickel Command Traditional Hook (17053BN-ES)
- Command Adhesive Hooks