Shop All Adhesive Hooks
Command
General Purpose Hooks, Large, 5 lb Cap, White, 1 Hook & 2 Strips/Pack
Mfr # 17003ES
Zoro # G4050031
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Plastic
- Hook Height 3.88"
- Width 1.25"
- Depth 0.88"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Command
- MFR # 17003ES
- Zoro # G4050031
- UPC # 51131651425
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 3.88" |
Width | 1.25" |
Depth | 0.88" |
Size | Large |
Height | 3.88" |
Details
Hook Item | Hangers/Hooks |
Hook Material | Plastic |
Color | White |
Mounting | Wall |
Weight | 0.048 lbs |
Includes | (1) Hook; (2) Strips |
Material | Plastic |
Capacity | 5 lbs |
Features | Utility Hooks—Plastic hooks. |
Number of Hangers/Hooks | 1 |
Description
CommandTM General Purpose Hooks, Large, 5 lb Cap, White, 1 Hook and 2 Strips/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Oil Rubbed Bronze Pivot Hinge (PH60U10B)
- CODEL DOORS 24" x 80" Knotty Alder 1-Panel Shaker Bifold Door and Hardware (2068ska8401BF)
- DELTANA DC90 Door Closer; Duro Finish (DC90-DURO)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (813-48)
- COMMAND Designer Hook, Plastic, White, PK4 (17081-2VPES)
- COMMAND Wire Hook, Plastic, White, PK3 (17069-3ES)
- COMMAND Hook, Command, Designer, L (17083ES)
- COMMAND Hook, Nickel, Brushed, L (MR03BNES)
- COMMAND Command Hook Brshnkl Lg (17083BN-ES)
- COMMAND BROOM GRIPPER LARGE PLST (17007-ES)
- 3M Command Medium Plastic Clip 3 in. L (17005-ES)
- Command Adhesive Hooks