Shop All Adhesive Hooks
Command
General Purpose Designer Hooks, Small/Medium, 3 lb Cap, White, PK4
Mfr # 17081-2VPES
Zoro # G4049855
product price: $6.65
/pk 4, $1.66/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Plastic
- Hook Height Small: 2.13"; Medium: 3.13"
- Width Small: 1"; Medium: 1.13"
- Depth Small:.88"; Medium: 1.13"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17081-2VPES
- Zoro # G4049855
- UPC # 51131870000
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | Small: 2.13"; Medium: 3.13" |
Width | Small: 1"; Medium: 1.13" |
Depth | Small:.88"; Medium: 1.13" |
Size | Small/Medium |
Height | Small: 2.13"; Medium: 3.13" |
Details
Hook Item | Hangers/Hooks |
Hook Material | Plastic |
Color | White |
Mounting | Wall |
Weight | 0.13 lbs |
Includes | (2) Small Hooks; (2) Medium Hooks; (4) Strips |
Material | Plastic |
Capacity | Small: 1 lb; Medium: 3 lbs |
Features | Two Small and Two Medium White Designer Hooks |
Number of Hangers/Hooks | 4 |
Description
CommandTM General Purpose Designer Hooks, Small/Medium, 3 lb Cap, White, 4 Hooks and 4 Strips/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON HARDWARE 60 In. Double Wheel Sliding Door Hardware (2200F602)
- COMPONENT HARDWARE Zinc Plated Steel Rear Door Sheave (B58-5521)
- LAB LAB: Best A2 Top Pin .037-3B (100 Polybag)(MI037) (LAB-B3BP1)
- SPEC Compression Spring, Stainless Steel, PK10, C03000491250S (C03000491250S)
- COMMAND Refill Strip, Foam, White, PK16 (17022AW-ES)
- COMMAND Single Point Hook, PK3 (17036BN-VPES)
- COMMAND Modern Reflections Hook, Metal, Bronze (MR03-ORB-ES)
- COMMAND Clear Hook, Plastic, Clear (17093CLR-ES)
- COMMAND General Purpose Hooks, Small, 1 lb Cap, White, 24 Hook, 28 Strips/Pack (17002-MPES)
- COMMAND BROOM GRIPPER LARGE PLST (17007-ES)
- COMMAND Quartz Terrace Hook, Plastic, Quartz, PK2 (17086Q-BES)
- Command Adhesive Hooks