Shop All Adhesive Hooks
Command
Gen Purpose Hooks Multi-Pack, Large, 5 lb Cap, Wht, 3 Hooks, 6 Strips
Mfr # 17003-3ES
Zoro # G7513584
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Plastic
- Hook Height 3.88"
- Width 1.25"
- Depth 0.88"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17003-3ES
- Zoro # G7513584
- UPC # 51131949416
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 3.88" |
Width | 1.25" |
Depth | 0.88" |
Size | Large |
Height | 3.88" |
Details
Hook Item | Hangers/Hooks |
Hook Material | Plastic |
Color | White |
Mounting | Wall |
Features | Utility Hooks—Plastic hooks. |
Capacity | 5 lbs |
Material | Plastic |
Includes | (3) Hooks; (6) Strips |
Weight | 0.152 lbs |
Number of Hangers/Hooks | 3 |
Description
CommandTM General Purpose Hooks Multi-Pack, Large, 5 lb Cap, White, 3 Hooks and 6 Strips/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Knob Lockset, Mechanical, Entrance, Grd. 2 (W511CP6D H 626 C KWY)
- REV-A-SHELF Rev-A-Shelf - 35 Quart Maple Bottom Mount Trash Can Kitchen Pullout with BLUMOTION Soft-Close Slides, Silver (4WCSC-1535DM-1)
- RICHELIEU HARDWARE 3 in (76.2 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP30576900)
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (1CAL9)
- COMMAND Command 17017CLR Cord Clip Round .2 in. with Adhesive Clear 4-Pack (17017CLR)
- COMMAND Modern Reflections Hook, Metal, Bronze (MR03-ORB-ES)
- COMMAND Hook, Command, M, Brush Nickle (17051BNES)
- COMMAND 17081VP6PK Designer Hook, 3 lb, 6Hook, Plastic, White (17081VP-6ES)
- COMMAND General Purpose Hooks, Large, 5 lb Cap, White, 14 Hook, 16 Strips/Pack (17003-MPES)
- COMMAND Designer Hook, Plastic, Gray, PK3 (17081BN-3ES)
- COMMAND Hook, Command, M, Wht, PK2 (170016ESBG)
- Command Adhesive Hooks