Shop All Adhesive Hooks
Command
Gen Purpose Hooks, Medium, 3 lb Cap, White, 20 Hooks, 24 Strips/Pack
Mfr # 17001-MPES
Zoro # G401859792
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Plastic
- Hook Height 3"
- Width 0.88"
- Depth 1"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17001-MPES
- Zoro # G401859792
- UPC # 51141993119
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 3" |
Width | 0.88" |
Depth | 1" |
Height | 3" |
Size | Medium |
Details
Hook Item | Hangers/Hooks |
Hook Material | Plastic |
Color | White |
Mounting | Wall |
Material | Plastic |
Features | Utility Hooks—Plastic hooks. |
Includes | (20) Hooks; (24) Strips |
Weight | 0.331 lbs |
Capacity | 3 lbs |
Number of Hangers/Hooks | 20 |
Description
Forget about nails, screws and tacks, Command Hooks are fast and easy to hang and hold a surprising amount of weight. Command adhesive on the hook backs stick to many surfaces, including paint, wood, tile and more yet comes off leaving no holes, marks, sticky residue or stains. Rehanging is as easy as applying a Command Refill Strip, so you can take down, move and reuse them again and again.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring Assortment, Buna N, 200 Pcs, 12 Szs (1RGX5)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Chromium Door and Butt Hinge (4 1/2X4 1/2 MPB68 26D NRP)
- BEST Key Blank, BEST Lock, Standard, J Keyway (1A1J1KS208KS800)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALH-A1459)
- COMMAND Single Point Hook, PK6 (17830CLR-6ES)
- COMMAND Slate Key Rail, Plastic, Slate (HOM-18S-ES)
- COMMAND Hook, Metal, 1-5/8 In (FC13)
- COMMAND Quartz Terrace Hook, Plastic, Quartz, PK2 (17086Q-BES)
- COMMAND Light Clip, Plastic, Clear, PK32 (17017CLRAWVPES)
- COMMAND Command Hook, Plastic, White, (17087-ES)
- SCOTCH Permanent High-Density Foam Mounting Tape, 1" Squares, Double-Sided, Holds Up to 5 lbs, White, PK16 (111P)
- Command Adhesive Hooks