Shop All Bath Towel Bars and Hooks
Command
Double Point Hook, 0.99 lb.
Mfr # BATH33-SN-ES
Zoro # G200700301
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2)Strips, Hook
- Basic Hook Material Metal
- Fastening Method Adhesive Back
- Points per Hook 2
- Number of Hooks 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Command
- MFR # BATH33-SN-ES
- Zoro # G200700301
- UPC # 00076308728588
- Country of Origin China
- Category Bath Towel Bars and Hooks
Details
Item | Command(TM) Bath Small Hook |
Includes | (2)Strips, Hook |
Basic Hook Material | Metal |
Fastening Method | Adhesive Back |
Points per Hook | 2 |
Number of Hooks | 1 |
Hook Item | Double Point Hook |
Mounting | Wall-Mounted |
Hook Finish | Satin |
Hardware | Included |
Color | Nickel |
Weight | 0.99 lb |
Description
Double Point Hook, Fastening Method Adhesive Back, Points per Hook 2, Number of Hooks 1, Basic Hook Material Metal, Hook Finish Satin, Nickel, Weight 0.99 lb, Includes (2)Strips, Hook, Hardware Included, Mounting Wall-Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT HD System Wrench, 100 F, 11 in. (WFAW100)
- ZORO SELECT 1/2" FNPT Stainless Steel Mini Ball Valve Inline (G-SSMF-50NL)
- JONES STEPHENS Extension, 6", for 12" Water Meter Box (M12003)
- MOEN Hotel / Motel Recessed Double Paper Holder Bright Chrome (5577)
- COMMAND Command 5000491 4.03 in. Large Adhesive Strips Hook Plastic 4 lbs (5000491)
- COMMAND Command 5000487 12.75 in. 6.5 lbs Large Adhesive Strips Holder (5000487)
- COMMAND Command 5000492 11.75 in. Medium Adhesive Strips Hanger Plastic - 3 lbs (5000492)
- COMMAND Command 5000488 7.9 in. 0.5 oz Small Adhesive Strips Hook Plastic (5000488)
- COMMAND Towel Bar (BATH41-SN-ES)
- BRADLEY Bathroom Hook, 1 Hook, 2In D, Chrome Plated (931-000000-GR)
- MOEN Halle Spot Resist Double Robe Hook (MY0303BN)
- Command Bath Towel Bars and Hooks