Shop All Wall Shelving
Command
Display Ledges, Black, 2PK
Mfr # MMMHOM23S2ES
Zoro # G107203509
product price: $23.55
/pk 2, $11.78/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Depth 3.5"
- Height 3"
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # MMMHOM23S2ES
- Zoro # G107203509
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 4" |
Depth | 3.5" |
Height | 3" |
Details
Item | Display Ledges |
Material | Plastic |
Color | Black |
Includes | 2 x Display Ledges, Slate; 8 x Strips |
Description
The Command Display Ledges are simple to hang no tools required They are great for displaying framed photos and small decorations Using the revolutionary Command Adhesive, the Command Display Ledge holds strongly on a variety of surfaces, including paint, wood, tile and more Yet, it also comes off cleanly no holes or sticky residue providing a great alternative to damaging screws and nails Reusing the Command Display Ledge is as easy as applying Command Refill Strips so you can take down, move and reuse it again and again The Display Ledge holds up to 2 lb and comes with eight foam strips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 7Drwr (X6M683030000GIL)
- AIGNER INDEX 8-1/2 x 11 Warehouse Aisle Sign Kit, Self Adhesive, White, 10PK (WAK1W)
- ECONOCO Single Slotted Standard 72"H, Silver, 10PK (SS30/72)
- ENPAC Open Head Salvage Drum, Polyethylene, 95 gal, Unlined, Yellow (1295-YE)
- COMMAND Command HOM23S-2ES Command Adhesive Display Ledge; Slate (HOM23S-2ES)
- KNAPE & VOGT Shelf Prefinished 10X24In Oak (1980 OK 10X24)
- RUBBERMAID .625 in. H X 36 in. W X 10 in. D White Wood Shelf Board (FG4B2500WHT)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 60"W x 54"H, Chrome (2HGF5)
- DELTA Commercial Other 24 Stainless Steel Towel Shelf with One Bar Exposed Mounting (43624-SN)
- GLOBAL INDUSTRIAL Wall Mount Shelf with 1-1/2 Lip 18 Gauge 430 Stainless Steel 24W x 12D (493626)
- WALLSCAPES 36 in. Jazzy Shelf, Blue & White (HSJKIT736BL)
- Command Wall Shelving