Shop All Adhesive Hooks
Command
Designer Hooks, Plastic, White, 5 lb Cap, 16 Hooks and 24 Strips/Pack
Mfr # 17083S16NA
Zoro # G7514774
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Plastic
- Hook Height 4.13"
- Width 1.5"
- Depth 1.5"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Command
- MFR # 17083S16NA
- Zoro # G7514774
- UPC # 76308928711
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 4.13" |
Width | 1.5" |
Depth | 1.5" |
Size | Large |
Height | 4.13" |
Details
Hook Item | Hangers/Hooks |
Hook Material | Plastic |
Color | White |
Mounting | Wall |
Includes | (16) Hooks; (24) Strips |
Capacity | 5 lbs |
Material | Plastic |
Weight | 0.671 lbs |
Features | White Designer Hook |
Number of Hangers/Hooks | 16 |
Description
CommandTM Designer Hooks, Plastic, White, 5 lb Cap, 16 Hooks and 24 Strips/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Candler 3-3/4 in 96 mm Center-to-Center Satin Nickel Cabinet Pull, 10PK (10PK29355G10)
- PRIME-LINE 9/16 in., Diecast and Steel, Stainless Steel finish, Drawer and Cabine (U 9943)
- LUCKY LINE LuckyLine: ANODIZED ALUM OVAL KEY RG 1/CD (LKL-73701)
- MIDWEST FASTENER 3/16" x .02" x 2" 18-8 Stainless Steel Extension Springs 3PK (38801)
- COMMAND Clear Hook, Plastic, Clear (17093CLR-ES)
- COMMAND Hook, Medium, Clear, PK50 (17091CLRCABP)
- COMMAND Outdoor Window Hook, Plastic, Clear, PK5 (17091CLRAWVPES)
- COMMAND Designer Hook, Plastic, White, (17083B-ES)
- COMMAND Spray Bottle Hanger, PK12 (17009)
- COMMAND Wire Hook, Plastic, White, PK4 (17067-HWES)
- MAG-MATE Coat Hook Holder Magnet Mount with 5 Hoo (CH05M)
- Command Adhesive Hooks