Shop All Adhesive Hooks
Command
Designer Hooks, Plastic, White, 3 lb Cap, 6 Hooks and 12 Strips/Pack
Mfr # 170816ES
Zoro # G7514309
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Plastic
- Hook Height 3.13"
- Width 1.13"
- Depth 1.13"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 170816ES
- Zoro # G7514309
- UPC # 51141232713
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 3.13" |
Width | 1.13" |
Depth | 1.13" |
Height | 3.13" |
Size | Medium |
Details
Hook Item | Hangers/Hooks |
Hook Material | Plastic |
Color | White |
Mounting | Wall |
Capacity | 3 lbs |
Includes | (6) Hooks; (12) Strips |
Weight | 0.182 lbs |
Material | Plastic |
Features | White Designer Hook |
Number of Hangers/Hooks | 6 |
Description
CommandTM Designer Hooks, Plastic, White, 3 lb Cap, 6 Hooks and 12 Strips/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 453 Buna/NBR Nitrile O-Ring 70A Shore Black, -25 Pack (ORBN70A453X25)
- MAGNET SOURCE Super Blue Neodymium Round Base Magnet (RB70BL-NEOBX)
- TRINE Electric Strike, 12VDC, H.Duty, Fail Secure, Cylin. Locksets (3234-12DC-26D)
- ADAMS RITE Deadlatch, 31/32" BS, Flat FP, US10B, Flat 2-5/8" Stk, LH (4510-25-201-313)
- COMMAND Hanging Strip, Foam, White, PK2 (17212-ES)
- COMMAND large Hook Mega Packs, 20/PK, WE PK (MMM17003MPES)
- COMMAND Jumbo Hooks, Adhesive, 1 Hook/4 Strips, 7-1/2 lb Cap., White (MMM17004)
- COMMAND Assorted Replacement Strip, Foam, PK16 (17200-16ESF)
- COMMAND Single Point Hook, PK2 (BATH33-SN-2ES)
- COMMAND Designer Hook, Metal, Nickel, White (17083BN-ES)
- COMMAND Single Point Hook, PK3 (17036BN-VPES)
- Command Adhesive Hooks