Shop All Adhesive Hooks
Command
Designer Hook, Plastic, White, PK6
Mfr # 17081-6ES
Zoro # G202195488
Sold in multiples of 12 for $100.68
$100.68
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 6
- Hook Finish Plastic
- Hook Height 3 1/8 in
- Depth 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Command
- MFR # 17081-6ES
- Zoro # G202195488
- UPC # 00051141232713
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 3 1/8 in |
Depth | 1 1/8 in |
Hook Base Width | 1 1/8 in |
Details
Hook Item | Designer Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 6 |
Hook Finish | Plastic |
Projection | 5/8 in |
Color | White |
Mounting | Command(TM) Adhesive |
Basic Hook Material | Plastic |
Includes | (12) Strips, (6) Hooks |
Item | Medium Designer Hooks Multi-Pack |
Points per Hook | 1 |
Working Load Limit | 3 lb |
Hardware | Not Included |
Description
Designer Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 6, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 3 lb, Hook Height 3 1/8 in, Hook Base Width 1 1/8 in, Projection 5/8 in, White, Depth 1 1/8 in, Thread Length Not Applicable, Includes (12) Strips, (6) Hooks, Mounting Command(TM) Adhesive, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Pocket Door Lock, Steel, Brown (00627X1X1)
- VON DUPRIN Von Duprin 5100 Series Electric Strikes, 12/24 VDC Voltage, Flat Black (5100-3FP US19)
- DON-JO Hole Filler Plate up to a 2-1/8" Hole (BF161PC)
- CORTECH Corner Guard, Flame Retardant, White, 3"W X 48"H (CGTWH3X3)
- COMMAND Clear Hook, Plastic, Clear, PK3 (17093CLR-3AES)
- COMMAND Clear Hook, Plastic, Clear, PK2 (17092CLR-ES)
- COMMAND CLIP SMALL PLASTIC CLEAR (17840CLR-14ES)
- COMMAND Mini Hooks w/Adhesive Strip, 18/PK, Clear PK (MMM17006CLRVP)
- COMMAND Wire Hook, Plastic, White, PK4 (17067-HWES)
- COMMAND Medium Plastic Wire Toggle Hooks 2-1/6 in. L 7 pk, 7PK (17065-7ES)
- COMMAND General Purpose Hooks, Variety Pack, Assorted Sizes, PK54 (17231ES)
- Command Adhesive Hooks