Shop All Adhesive Hooks
Command
Designer Hook, Plastic, White, PK4
Mfr # 17081-2VPES
Zoro # G601822527
Sold in multiples of 24 for $110.16
$110.16
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 4
- Hook Finish Plastic
- Hook Height 3 1/8 in
- Depth 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Command
- MFR # 17081-2VPES
- Zoro # G601822527
- UPC # 00051131870000
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 3 1/8 in |
Depth | 1 1/8 in |
Hook Base Width | 1 1/8 in |
Details
Hook Item | Designer Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 4 |
Hook Finish | Plastic |
Projection | 5/8 in |
Color | White |
Mounting | Command(TM) Adhesive |
Item | Small/Medium Designer Hook |
Basic Hook Material | Plastic |
Working Load Limit | 3 lb |
Hardware | Not Included |
Includes | (4) Hooks, (8) Strips |
Shop By | New Products |
Points per Hook | 1 |
Description
Designer Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 4, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 3 lb, Hook Height 3 1/8 in, Hook Base Width 1 1/8 in, Projection 5/8 in, White, Depth 1 1/8 in, Thread Length Not Applicable, Includes (4) Hooks, (8) Strips, Mounting Command(TM) Adhesive, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-18-LH-DU BOTTOM SET)
- PALISADE Trim Kit 94"L in Carrara Marble (6 Piece (17310)
- EMTEK French Antique Brass Privacy C8206EUS7 (C8206EUS7)
- MSI Magica SAMPLE Glass And Stone Mesh-Mounted Mosaic Tile (ZOR-MD-0468-SAM)
- COMMAND Sawtooth Hook, Plastic, 1/16 In, PK3 (17042)
- COMMAND Hook Window Outdoor Clear Lrg (17093CLR-AW)
- COMMAND Designer Hook, Plastic, White, PK2 (17081B-ES)
- COMMAND Hanging Strip, Foam, White, PK2 (17212-ES)
- COMMAND Single Point Hook, Adhesive Back, PK35 (17065-S35NA)
- COMMAND Designer Hook, Plastic, White, (17083B-ES)
- COMMAND Designer Hooks, Plastic, White, 5 lb Cap, 16 Hooks and 24 Strips/Pack (17083S16NA)
- Command Adhesive Hooks