Shop All Adhesive Hooks
Command
Designer Hook, Plastic, White, PK2
Mfr # 17083-OFES
Zoro # G602195484
Sold in multiples of 24 for $117.36
$117.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 2
- Hook Finish Plastic
- Hook Height 4 1/8 in
- Depth 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Command
- MFR # 17083-OFES
- Zoro # G602195484
- UPC # 00076308728427
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 4 1/8 in |
Depth | 1 1/2 in |
Hook Base Width | 1 1/2 in |
Details
Hook Item | Designer Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 2 |
Hook Finish | Plastic |
Projection | 3/4 in |
Color | White |
Mounting | Command(TM) Adhesive |
Hardware | Not Included |
Includes | (2) Hooks, (4) Strips |
Points per Hook | 1 |
Item | Large Designer Hooks |
Working Load Limit | 5 lb |
Basic Hook Material | Plastic |
Description
Designer Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 2, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 5 lb, Hook Height 4 1/8 in, Hook Base Width 1 1/2 in, Projection 3/4 in, White, Depth 1 1/2 in, Thread Length Not Applicable, Includes (2) Hooks, (4) Strips, Mounting Command(TM) Adhesive, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIPWORKS L Caps-0.375-3.000-0.065-RE-701-89-BLACK, 25PK (840672)
- GARLOCK Gasket Sheet, 1/16 in., Mahogany, Graphite (9900-30062)
- LAUREY 1 3/8" Windsor Knob, Antique Pewter (51806)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, EPDM (40MPE-400)
- COMMAND Poster Strip, Foam, White, PK100 (17024CABPK)
- COMMAND Classic Hook, Metal, Nickel, PK2 (FC12-BN-2ES)
- COMMAND Clear Hooks and Strips, Plastic, Medium, 2 Hooks and 4 Strips/Pack (17091CLR-ES)
- COMMAND BROOM GRIPPER LARGE PLST (17007-ES)
- COMMAND Clear Hook, Plastic, Clear (17093CLR-ES)
- COMMAND Hook Window Outdoor Clear Lrg (17093CLR-AW)
- COMMAND Classic Hook, Metal, Bronze, PK2 (FC13-ORB-2ES)
- Command Adhesive Hooks