Shop All Adhesive Hooks
Command
Designer Hook, Plastic, White, PK2
Mfr # 17081B-ES
Zoro # G801822501
product price: $4.19
/pk 2, $2.10/ea
Sold in multiples of 36 for $150.84
$150.84
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 2
- Hook Finish Plastic
- Hook Height 3 1/8 in
- Depth 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17081B-ES
- Zoro # G801822501
- UPC # 00051131851580
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 3 1/8 in |
Depth | 1 1/8 in |
Hook Base Width | 1 1/8 in |
Details
Hook Item | Designer Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 2 |
Hook Finish | Plastic |
Projection | 5/8 in |
Color | White |
Mounting | Command(TM) Adhesive |
Item | Designer Hook with Water-Resistant Strips |
Hardware | Not Included |
Includes | (2) Hooks, (4) Strips |
Working Load Limit | 3 lb |
Basic Hook Material | Plastic |
Shop By | New Products |
Points per Hook | 1 |
Description
Designer Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 2, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 3 lb, Hook Height 3 1/8 in, Hook Base Width 1 1/8 in, Projection 5/8 in, White, Depth 1 1/8 in, Thread Length Not Applicable, Includes (2) Hooks, (4) Strips, Mounting Command(TM) Adhesive, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Double Flush II Glazing Clip (90-572)
- LIPPERT COMPONENTS Lippert Components 730813 Screen Shot Automatic Screen Door Closer - 26" (730813)
- KEYLESS FACTORY KeylessFactory: Audi Q7 2017 Smart Key Emergency key (EKB-AUD-02)
- TRIMCO Grey Wood Door Silencers Grey (1229B.0)
- COMMAND Single Point Hook (17034BN-ES)
- COMMAND Bath Hook, Plastic, PK2 (BATH18-ES)
- COMMAND Small Plastic Designer Hooks 2-1/8 in. L , 2PK (17082ES)
- COMMAND large Hook Mega Packs, 20/PK, WE PK (MMM17003MPES)
- COMMAND Single Point Hook, Adhesive Back, PK8 (17082-8ES)
- COMMAND Designer Hook, Plastic, White, PK2 (17083-OFES)
- COMMAND General Purpose Wire Hooks, Small, 0.5 lb Cap, White, PK3 (17067ES)
- Command Adhesive Hooks