Shop All Adhesive Hooks
Command
Designer Hook, Plastic, White,
Mfr # 17083B-ES
Zoro # G201822514
product price: $3.59
/ea
Sold in multiples of 4 for $14.36
$14.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 1
- Hook Finish Plastic
- Hook Height 4 1/8 in
- Depth 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17083B-ES
- Zoro # G201822514
- UPC # 00051131851597
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 4 1/8 in |
Depth | 1 1/2 in |
Hook Base Width | 1 1/2 in |
Details
Hook Item | Designer Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 1 |
Hook Finish | Plastic |
Projection | 3/4 in |
Color | White |
Mounting | Command(TM) Adhesive |
Hardware | Not Included |
Basic Hook Material | Plastic |
Item | Large Designer Hook with Water-Resistant Strips |
Working Load Limit | 5 lb |
Includes | (1) Hook, (2) Strips |
Shop By | New Products |
Points per Hook | 1 |
Description
Designer Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 5 lb, Hook Height 4 1/8 in, Hook Base Width 1 1/2 in, Projection 3/4 in, White, Depth 1 1/2 in, Thread Length Not Applicable, Includes (1) Hook, (2) Strips, Mounting Command(TM) Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE COMMERCIAL 1-1/8" 6 Pin Mortise Cylinder with GB Keyway US26D (626) Satin Chrome Finish (2153GB626)
- LAMP SPRING LOADED BARREL BOLT (BLS-90)
- MNG 5" Pull with Back Plate, Poise, Distressed Pewter (83764)
- RENIN Renin 48 in. x 80 1/2 in. Euro 1-Lite Bypass Door (EU2230ESFGE048080)
- COMMAND 17081VP6PK Designer Hook, 3 lb, 6Hook, Plastic, White (17081VP-6ES)
- COMMAND Clear Hooks and Strips, Plastic, Medium, 2 Hooks and 4 Strips/Pack (17091CLR-ES)
- COMMAND Clear Hook, Plastic, Clear (17093CLR-ES)
- COMMAND Large Traditional Hook, Metal, Nickel, PK2 (17053BN-2ES)
- COMMAND Adhesive Mount Metal Hook, Lrg, Brushed Nickel Finish, 1 Hook, 2 Strip (FC13-BN-ES)
- COMMAND Hook Metal Medium Oil Rub Brnz (FC12-ORB)
- SCOTCH Command Medium Foam Refill Strips 2.75 in. L 9 pk (17021P-ES)
- Command Adhesive Hooks