Shop All Adhesive Hooks
Command
Decorative Hooks, Traditional, Large, 1 Hook and 2 Strips/Pack
Mfr # 17053BN-ES
Zoro # G901859681
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Plastic
- Hook Height 4.13"
- Width 1.63"
- Depth 1.88"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17053BN-ES
- Zoro # G901859681
- UPC # 51135806449
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Hook Height | 4.13" |
Width | 1.63" |
Depth | 1.88" |
Height | 4.13" |
Size | Large |
Details
Hook Item | Hangers/Hooks |
Hook Material | Plastic |
Color | Silver |
Mounting | Adhesive |
Weight | 0.05 lbs |
Features | Brushed Nickel Traditional Design |
Material | Plastic |
Includes | (1) Hook; (2) Strips |
Capacity | 5 lbs |
Number of Hangers/Hooks | 1 |
Hanger Color | Brushed Nickel |
Description
Come in a variety of styles from sophisticated to fun and playful giving you options for every room and every person in your home. Using the revolutionary Command Adhesive, Command Decorative Hooks hold strongly on a variety of surfaces, including paint, wood, tile and more. Yet, they also come off cleanly. No holes, marks, sticky residue or stains. So you can take down and move your Command hooks as often as you like. Reusing them is as easy as applying a Command Refill Strip, so you can take down, move and reuse them again and again!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spring-Torsion Rh (732-05061B)
- ZORO SELECT O-Ring, Dash 113, Neoprene, 0.1 In., PK100 (1BUV3)
- OATEY Panel Access W/Frame 6X9 (34055)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Nickel (FE695 CEN619LAT)
- COMMAND Picture Hang Kit (17213-ES)
- COMMAND Quartz Terrace Hook, Plastic, Quartz, PK2 (17086Q-BES)
- COMMAND Medium Bath Hooks Value Pack, Plastic, White, 3 lb Capacity, 6 Hooks and 6 Strips (BATH18-6ES)
- COMMAND Decorative Hooks, Medium, Brushed Nickel, PK2 (17034BN2-ES)
- COMMAND Wire Hook, Plastic, White, PK3 (17069-3ES)
- COMMAND Hook, Metal, 1-1/4 In (FC12)
- COMMAND Hook, Molded Plastic, 7/8 In (17003)
- Command Adhesive Hooks