Shop All Adhesive Hooks
Command
Decorative Hooks, Medium, Brushed Nickel, PK2
Mfr # 17034BN2-ES
Zoro # G4049864
product price: $15.89
/pk 2, $7.95/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Metal
- Hook Height 5.7"
- Width 3.8"
- Depth 8.4"
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17034BN2-ES
- Zoro # G4049864
- UPC # 638060267882
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Hook Height | 5.7" |
Width | 3.8" |
Depth | 8.4" |
Size | Medium |
Details
Hook Item | Hangers/Hooks |
Hook Material | Metal |
Color | Brushed Nickel |
Mounting | Adhesive |
Weight | 0.06 lbs |
Includes | (2) Hooks; (4) Strips |
Hook Base Material | Plastic |
Number of Hangers/Hooks | 2 |
Capacity | 3 lbs |
Description
CommandTM Decorative Hooks, Medium, Brushed Nickel, 2 Hook and 4 Strips/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 28" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2468pri8433GL)
- BALDWIN RESERVE Baldwin Reserve PVROUTRR150 Privacy Roun (PV.ROU.TRR.150)
- OMNIA Center to Center Thick Modern Bar Cabinet Pull Satin SS 5" (9458/128.32D)
- ZORO SELECT Door Pull, 5 3/4 In, Polished Zinc, Unthr. Through Holes (4PE17)
- COMMAND Large Plastic Wire Hooks 4-1/8 in. L (17069-ES)
- COMMAND Wire Hooks Multi-Pack, Small, 0.5 lb Cap, Wht, 9 Hooks, 12 Strips (17067-9ES)
- COMMAND Hook Window Outdoor Clear Lrg (17093CLR-AW)
- COMMAND Utility Hook, Plastic, White, PK3 (17003-3ES)
- COMMAND Large Water Resistant Refill Strips, PK4 (17605B)
- COMMAND General Purpose Designer Hooks, Medium, 3 lb Cap, White, PK2 (17081ES)
- 3M Command Small Plastic Wire Hooks 1-5/8 in. L , 3PK (17067)
- Command Adhesive Hooks