Shop All Adhesive Hooks
Command
Decorative Hook, SS, PK10
Mfr # 17031SS-10ES
Zoro # G201822491
product price: $11.29
/pk 10, $1.13/ea
Sold in multiples of 24 for $270.96
$270.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 10
- Hook Finish Unfinished
- Hook Height 1 1/8 in
- Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17031SS-10ES
- Zoro # G201822491
- UPC # 00638060922026
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Hook Height | 1 1/8 in |
Depth | 1/2 in |
Overall Length | 5/8 in |
Hook Base Width | 3/4 in |
Details
Hook Item | Decorative Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 10 |
Hook Finish | Unfinished |
Projection | 1 1/8 in |
Color | Stainless Steel |
Mounting | Command(TM) Adhesive |
Hardware | Not Included |
Working Load Limit | 1/2 lb |
Weight | 5.1 g |
Includes | (10) Hooks, (12) Strips |
Item | Small Stainless Steel Metal Hooks |
Basic Hook Material | Stainless Steel |
Shop By | New Products |
Points per Hook | 1 |
Description
Decorative Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 10, Basic Hook Material Stainless Steel, Hook Finish Unfinished, Working Load Limit 1/2 lb, Hook Height 1 1/8 in, Hook Base Width 3/4 in, Projection 1 1/8 in, Stainless Steel, Depth 1/2 in, Weight 5.1 g, Thread Length Not Applicable, Includes (10) Hooks, (12) Strips, Mounting Command(TM) Adhesive, Overall Length 5/8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Ch Lever Latch, Flush Trigger (S C2-33-31-3)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KALJ)
- CODEL DOORS 28" x 96" Primed 2-Panel Carrera Molded Hollow Core Slab Door (2480MHCCAR)
- PRO-LOK ProLok: Key Decoder-Med, Master, AmPad (PRL-KD02)
- COMMAND Clear Hooks and Strips, Plastic, Decorating Clips, 20 Clips and 24 Strips/Pack (7000038172)
- COMMAND Gen Purpose Wire Hooks, Med, 3 b Cap, White, 2 Hooks and 4 Strips/Pack (17068ES)
- COMMAND Bath Hook, Large, Metal, Satin Nickel, 5 lb Capacity, 1 Hook and 2 Strips (MR03-SN-BES)
- COMMAND Hook, Medium, Wire, White, PK7 (17065VPES)
- COMMAND Picture Hang Kit (17213-ES)
- COMMAND Clear Hooks & Strips Plastic-Wire Small 3 Hooks With 4 Adhesive Strips Per Pack (17067CLR)
- 3M Command Medium Plastic Clip 3 in. L (17005-ES)
- Command Adhesive Hooks