Shop All Adhesive Hooks
Command
Cord Bundler Hook, Molded Plastic, 1In, PK2
Mfr # 17304
Zoro # G3237945
product price: $7.75
/pk 2, $3.88/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 1
- Points Per Hook 1
- Basic Hook Material Molded Plastic
- Hook Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17304
- Zoro # G3237945
- UPC # 00051131830493
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Hook Height | 3 5/8 in |
Width | 1" |
Depth | 1 in |
Hook Base Width | 1 in |
Overall Length | 3 3/4 in |
Length | 3-3/4" |
Height | 3/4" |
Details
Hook Item | Single Point Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 1 |
Points Per Hook | 1 |
Basic Hook Material | Molded Plastic |
Hook Finish | Glossy |
Working Load Limit | 3 lb |
Projection | 1 in |
Color | White/Gray |
Mounting | Command(TM) Adhesive Pressure Sensitive Strip |
Hook Type | Command |
Material | Molded Plastic |
Item | Cord Bundler Hook |
Finish | Glossy |
Type | Clean Removal |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Molded Plastic, Hook Finish Glossy, Working Load Limit 3 lb, Hook Height 3 5/8 in, Hook Base Width 1 in, Projection 1 in, White/Gray, Depth 1 in, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 3 3/4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Extruded Aluminum Sliding Door Track 144 (B57-0144)
- DELTANA Extended T-Strike (2-3/4" X 2-1/4" ) Satin Nickel (TSPE225U15)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (ND10S RHO 626AM)
- ACORN INTERNATIONAL Acorn International IHW16500 Insulation Support Wire, 16 in OAL, Carbon Steel (IHW16500)
- COMMAND Poster Strip, Foam, White, PK100 (17024CABPK)
- COMMAND Designer Hook, Plastic, White, PK4 (17081-2VPES)
- COMMAND Wire Hook, Plastic, White, PK4 (17067-HWES)
- COMMAND General Purpose Hooks, Medium, 3 lb Cap, White, 2 Hooks, 4 Strips/Pack (17001ES)
- COMMAND General Purpose Designer Hooks, Small/Medium, 3 lb Cap, White, PK4 (17081-2VPES)
- COMMAND Outdoor Hook, Metal, Nickel, (FC13-BN-AWES)
- COMMAND Clear Hook, Plastic, Clear, PK2 (17092CLR-ES)
- Command Adhesive Hooks