Command

Command JKHL8BLSM Weather - King Ultimate Windproof Full Bodied Pet Jacket; Small - Blue


product price: $82.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Command
  • MFR # JKHL8BLSM
  • Zoro # G903880027
  • UPC #
    858342006361
  • Country of Origin United States
  • Category Pet Clothes

Description

The Heliosdog Weather-King Ultimate Windproof Full Bodied Pet Jacket is Inner-lined with exclusively developed Blackshark Heat-Retention Technology that reflects and maintains your pet's body heat back into the body. This innovative fabric is Lightweight, Waterproof, Impermeable, Windproof, Snow proof, Breathable, and Tear-Resistant while Retaining any lost body heat during those frigid weather conditions. Additionally the Helios Weather-King Jacket Features a Waterproof treated Lightweight Polyester blended Outershell with added proprietary coatings that add the to durability of the Outershell. The Outer fabric also features surrounded reflective 3M tubing for safety during night strolls or during any extreme activities and features Fabric Hook and Eye adjustable sleeves to further prevent any colder air from seeping through the sleeve areas. The Weather-King Dog Jacket further features an additional adjuster by the Neck area and the Hood completely opens closer to the facial area to protect the face from any type of frostbite as one of the most important coverage areas which is also adjustable. Features connector Belly and Chest Fabric Hook and Eye closures for added warmth and support for a more customized fit. Features Leash Slit holder at the back-side with accented Embroidery and Print on the Outershell.

Features
  • Inner-lined with Reflective Heat Retention Technology
  • Full Adjustable by the Neck, Sleeves, Body and Hood
  • Hood Pops Up-Front Preventing Frost Bite at the Facial Area
  • Waterproof, Reflective, and Windproof Inner and Outershell
Specifications
  • Size: Small - 10 to 12 in
  • Color: Blue
  • Country of Origin: China
  • Fabric: Polyester & 600D Denier Nylon
  • Dimensions: 3" H x 10" W x 12" L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.