Command JKHL8BKMD Weather - King Ultimate Windproof Full Bodied Pet Jacket; Medium - Black
Mfr # JKHL8BKMD
Zoro # G603880075
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # JKHL8BKMD
- Zoro # G603880075
- UPC # 858342006453
- Country of Origin United States
- Category Pet Clothes
Description
The Heliosdog Weather-King Ultimate Windproof Full Bodied Pet Jacket is Inner-lined with exclusively developed Blackshark Heat-Retention Technology that reflects and maintains your pet's body heat back into the body. This innovative fabric is Lightweight, Waterproof, Impermeable, Windproof, Snow proof, Breathable, and Tear-Resistant while Retaining any lost body heat during those frigid weather conditions. Additionally the Helios Weather-King Jacket Features a Waterproof treated Lightweight Polyester blended Outershell with added proprietary coatings that add the to durability of the Outershell. The Outer fabric also features surrounded reflective 3M tubing for safety during night strolls or during any extreme activities and features Fabric Hook and Eye adjustable sleeves to further prevent any colder air from seeping through the sleeve areas. The Weather-King Dog Jacket further features an additional adjuster by the Neck area and the Hood completely opens closer to the facial area to protect the face from any type of frostbite as one of the most important coverage areas which is also adjustable. Features connector Belly and Chest Fabric Hook and Eye closures for added warmth and support for a more customized fit. Features Leash Slit holder at the back-side with accented Embroidery and Print on the Outershell.
Features- Inner-lined with Reflective Heat Retention Technology
- Full Adjustable by the Neck, Sleeves, Body and Hood
- Hood Pops Up-Front Preventing Frost Bite at the Facial Area
- Waterproof, Reflective, and Windproof Inner and Outershell
- Size: Medium - 14 to 16 in
- Color: Black
- Country of Origin: China
- Fabric: Polyester & 600D Denier Nylon
- Dimensions: 3" H x 10" W x 12" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 12V max CXT® Grass Shear (MU04Z)
- ELEMENT Unvrsl Leader Hose 10' (REM10ACE)
- STENS New Fuel Pump For Kohler Ch11-Ch15 And Cv11-Cv16 12 559 02-S, 12 559 01-S, 12 393 03-S, 12 393 03 (520-572)
- FLASH FURNITURE 35.5" Square Black Steel Table w/ 4 Chairs (CO-35SQ-02CHR4-BK-GG)
- COMMAND Command JKHL8RDLG Weather - King Ultimate Windproof Full Bodied Pet Jacket; Large - Red (JKHL8RDLG)
- HIP DOGGIE Medium Snowflake Longjohns - Red (HD-10FSP-M)
- KLIPPO KBD088XL Midnight Garden Fleece Turtleneck Pajamas Extra Large (KBD088XL)
- KLIPPO PET Klippo Pet KBD061XS Snowman & Snowflake Flannel Pajamas With 2 Pockets - Extra Small (KBD061XS)
- PETPURIFIERS Extreme Neoprene Multi-Purpose Protective Shell Dog Coat, Black - Small (PE117188)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14250-YAE Replacement Battery For Yaskawa Un-Identified Absolute Encoder (LS14250-YAE)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY B9650T Replacement Battery For Allen Bradley 1747-BA 1769-BA (B9650T)
- Command Pet Clothes