Shop All Adhesive Hooks
Command
Clear Hooks and Strips, Plastic/Metal, Small, 40 Hooks and 48 Strips
Mfr # 17067CLR-S40NA
Zoro # G901859766
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Metal
- Hook Finish Glossy
- Hook Height 1.63"
- Width 0.84"
- Depth 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17067CLR-S40NA
- Zoro # G901859766
- UPC # 68060653918
- Country of Origin United States
- Category Adhesive Hooks
Dimensions
Hook Height | 1.63" |
Width | 0.84" |
Depth | 0.75" |
Height | 1.63" |
Size | Small |
Details
Hook Item | Hangers/Hooks |
Hook Material | Metal |
Hook Finish | Glossy |
Color | Silver |
Mounting | Adhesive |
Weight | 0.37 lbs |
Features | Clear Toggle Hooks—Metal-wire hooks. Value pack. Stock up and save! |
Capacity | 0.5 lb |
Finish | Glossy |
Material | Metal |
Includes | (40) Hooks; (48) Strips |
Hook Base Material | Clear |
Hanger Color | Clear |
Number of Hangers/Hooks | 40 |
Hanger Material | Plastic; Metal |
Description
Forget about nails, screws and tacks, these clear hooks are fast and easy to hang and hold a surprising amount of weight! Command adhesive sticks to many surfaces, including paint, wood, tile and more yet comes off leaving no holes, marks, sticky residue or stains. Rehanging is as easy as applying a Command Clear Refill Strip, so you can take down, move and reuse them again and again!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 1x0.026 In, PK5 (1NCC6)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 1 7/16 in (C8060-C346A-3)
- LEARNING RESOURCES Super Strong Magnetic Clips, 1-1/2" D, 4/PK, Multi (LRNLER2692)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 12.3 lb. (4EVR2)
- COMMAND Large Brushed Nickel Command Traditional Hook (17053BN-ES)
- COMMAND Poster Strip, Foam, White, PK100 (17024CABPK)
- COMMAND Spring Hook, 1 1/8w x 3/4d x 3h, White, 1 Hook/Pack (17005-ES)
- COMMAND Decorative Hook, SS, PK10 (17031SS-10ES)
- COMMAND Medium Bath Hooks Value Pack, Plastic, White, 3 lb Capacity, 6 Hooks and 6 Strips (BATH18-6ES)
- COMMAND Wire Hook, Plastic, White, PK4 (17067-HWES)
- SUGATSUNE Sugatsune SUEP25 Stainless Steel Hook-Single-Tj Mirror; 1 in. - Stainless Steel (SUEP25)
- Command Adhesive Hooks