Shop All Adhesive Hooks
Command
Clear Hooks and Strips, Plastic, Small, 2 Hooks and 4 Strips/Pack
Mfr # 17092CLR-ES
Zoro # G7513627
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Plastic
- Hook Height 1.63"
- Width 0.88"
- Depth 0.63"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17092CLR-ES
- Zoro # G7513627
- UPC # 51141348346
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 1.63" |
Width | 0.88" |
Depth | 0.63" |
Size | Small |
Height | 1.63" |
Details
Hook Item | Hangers/Hooks |
Hook Material | Plastic |
Color | Clear |
Mounting | Adhesive |
Material | Plastic |
Includes | (2) Hooks; (4) Strips |
Capacity | 1 lb |
Weight | 0.039 lbs |
Number of Hangers/Hooks | 2 |
Description
CommandTM Clear Hooks and Strips, Plastic, Small, 2 Hooks and 4 Strips/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Push Button Lock, Entry, Key Override (LR1021S-26D-41)
- PRIMELINE TOOLS Sliding Window Lock, 1/4 in., Extruded Aluminum, White Painted Finish (2 Pack) (U 9802)
- ZORO SELECT O-Ring, Dash 310, Viton, 0.21 In., PK10 (U38875.018.0050)
- DELTANA T- Strike, 4 7/8" X 1-1/4", Without Hole Satin Chrome (SPBDB478U26D)
- COMMAND Wire Hook, Plastic, Clear, PK3 (17067CLR-ES)
- COMMAND Spray Bottle Hanger, PK12 (17009)
- COMMAND Hook, Clear, Wire, PK6 (17065CLRVPES)
- COMMAND Gen Purpose Hooks Multi-Pack, Large, 5 lb Cap, Wht, 3 Hooks, 6 Strips (17003-3ES)
- COMMAND Clear Hook, Plastic, Clear, PK6 (17006CLR-ES)
- COMMAND Towel Hook, Plastic, Frosted, PK3 (Bath17-3ES)
- COMMAND Decorative Hooks, Traditional, Large, 1 Hook and 2 Strips/Pack (17053BN-ES)
- Command Adhesive Hooks