Shop All Adhesive Hooks
Command
Clear Hooks and Strips, Plastic, Mini, 6 Hooks and 8 Strips/Pack
Mfr # 17006CLR-ES
Zoro # G7514056
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Plastic
- Hook Height 1.13"
- Width 0.88"
- Depth 0.44"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Command
- MFR # 17006CLR-ES
- Zoro # G7514056
- UPC # 51141346939
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 1.13" |
Width | 0.88" |
Depth | 0.44" |
Size | Mini |
Height | 1.13" |
Details
Hook Item | Hangers/Hooks |
Hook Material | Plastic |
Color | Clear |
Mounting | Adhesive |
Material | Plastic |
Capacity | 0.5 lb |
Weight | 0.04 lbs |
Includes | (6) Hooks; (8) Strips |
Number of Hangers/Hooks | 6 |
Description
CommandTM Clear Hooks and Strips, Plastic, Mini, 6 Hooks and 8 Strips/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Aesthetic, 14x14In (16M211)
- ELESA Hinges, CFM.50 SH-6-MD (CFM-MD)
- SARGENT 6-Pin Keyblank, LJ Keyway, Embossed Logo Only, 50 Pack (6275LJ (50PK))
- TRIMLITE 36" x 84 " Knotty Alder 1-Panel Z-Bar Barn Door with Black Hardware (3070ska8401Z-H7MB)
- COMMAND Bath Hook, Large, Metal, Satin Nickel, 5 lb Capacity, 1 Hook and 2 Strips (MR03-SN-BES)
- COMMAND Outdoor Medium Slate Terrace Hook, PK2 (17086S-AWES)
- COMMAND Hook Metal Medium Oil Rub Brnz (FC12-ORB)
- COMMAND Single Point Hook, Adhesive Back, PK14 (17830CLR-14ES)
- COMMAND Single Point Hook, PK2 (BATH33-SN-2ES)
- COMMAND Refill Strip, Plastic, Clear, PK12 (17024CLR-ES)
- COMMAND Outdoor Hook, Metal, Nickel, (FC13-BN-AWES)
- Command Adhesive Hooks