Shop All Adhesive Hooks
Command
Clear Hooks and Strips, Plastic, Medium, 6 Hooks and 12 Strips/Pack
Mfr # 17091CLR-6ES
Zoro # G301859670
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Plastic
- Hook Height 2.38"
- Width 1"
- Depth 1"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17091CLR-6ES
- Zoro # G301859670
- UPC # 51141347066
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 2.38" |
Width | 1" |
Depth | 1" |
Height | 2.38" |
Size | Medium |
Details
Hook Item | Hangers/Hooks |
Hook Material | Plastic |
Color | Clear |
Mounting | Adhesive |
Material | Plastic |
Weight | 0.15 lbs |
Features | Clear Plastic Hooks—Value Pack--Stock up and save! |
Includes | (6) Hooks; (12) Strips |
Capacity | 2 lb |
Number of Hangers/Hooks | 6 |
Description
Forget about nails, screws and tacks, these clear hooks are fast and easy to hang and hold a surprising amount of weight! Command adhesive sticks to many surfaces, including paint, wood, tile and more yet comes off leaving no holes, marks, sticky residue or stains. Rehanging is as easy as applying a Command Clear Refill Strip, so you can take down, move and reuse them again and again!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 716)
- STRYBUC 100 Ft Gray Glazing Channel (67-1)
- LAUREY 3" Plastic Wire Pull, Bone (34816)
- FROST KING Weather Seal, Foam, Dark Gray, 3.3 ft. (AC41W)
- COMMAND Clear Hooks and Strips, Plastic, Medium, 2 Hooks and 4 Strips/Pack (17091CLR-ES)
- COMMAND Forever Classic Hook, Metal, Nickel, PK2 (FC13-BN-2ES)
- COMMAND Designer Hook, Plastic, Gray (17081BN-ES)
- COMMAND Ceiling Hooks 17008ES, PK24, PK24 (17008)
- COMMAND Outdoor Medium Slate Terrace Hook, PK2 (17086S-AWES)
- COMMAND Decorative Hooks, Medium, Matte Black, PK2 (17034MB-2ES)
- COMMAND Hook, Molded Plastic, 1-1/8 In, PK2 (17081)
- Command Adhesive Hooks