Shop All Adhesive Hooks
Command
Clear Hooks and Strips, Plastic, Medium, 2 Hooks and 4 Strips/Pack
Mfr # 17091CLR-ES
Zoro # G501859579
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Plastic
- Hook Height 2.38"
- Width 1"
- Depth 1"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17091CLR-ES
- Zoro # G501859579
- UPC # 51141347042
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 2.38" |
Width | 1" |
Depth | 1" |
Size | Medium |
Height | 2.38" |
Details
Hook Item | Hangers/Hooks |
Hook Material | Plastic |
Color | Clear |
Mounting | Adhesive |
Weight | 0.064 lbs |
Material | Plastic |
Capacity | 2 lb |
Includes | (2) Hooks; (4) Strips |
Number of Hangers/Hooks | 2 |
Description
Forget about nails, screws and tacks, these clear hooks are fast and easy to hang and hold a surprising amount of weight! Command adhesive sticks to many surfaces, including paint, wood, tile and more yet comes off leaving no holes, marks, sticky residue or stains. Rehanging is as easy as applying a Command Clear Refill Strip, so you can take down, move and reuse them again and again!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Top Pivot, Nylon, 1-3/4"L (2-62)
- EKENA MILLWORK 24"W x 28"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL24X28AS-01)
- KABA ILCORP GM Transponder Key (B111-PT)
- LUCKY LINE Forged Spring Snap, Cap 387 lb (4FCL5)
- COMMAND Large Brushed Nickel Command Traditional Hook (17053BN-ES)
- COMMAND Large Plastic Wire Hooks 4-1/8 in. L (17069-ES)
- COMMAND Designer Hook, Plastic, White, PK6 (17081-6ES)
- COMMAND Replacmnt Strips Command (17200-ES)
- COMMAND Outdoor Refill Strips, PK6 (17615AW-ES)
- COMMAND Hooks, Command, Megapack, M, PK20 (17001MPES)
- 3M Hook Jumbo Adhesive 3M (17004ES)
- Command Adhesive Hooks