Shop All Adhesive Hooks
Command
Clear Hooks and Strips, Plastic, Decorating Clips, 40 Clips and 48 Strips/Pack
Mfr # 7100057314
Zoro # G705674589
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 40
- Hook Material Plastic
- Load Limit 0.15 lb
- Hook Height 0.75"
- Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 7100057314
- Zoro # G705674589
- UPC # 51141347004
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 0.75" |
Width | 0.5" |
Depth | 0.25" |
Details
Hook Item | Hangers/Hooks |
Number of Hooks | 40 |
Hook Material | Plastic |
Load Limit | 0.15 lb |
Color | Clear |
Mounting | Adhesive |
Includes | (40) Clips; (48) Strips |
Hanger/Hook Type | Decorating Clip |
Description
Forget about nails, screws and tacks, these clear hooks are fast and easy to hang and hold a surprising amount of weight! Command adhesive sticks to many surfaces, including paint, wood, tile and more yet comes off leaving no holes, marks, sticky residue or stains. Rehanging is as easy as applying a Command Clear Refill Strip, so you can take down, move and reuse them again and again!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/8" x .122" x 3-13/32" Steel Extension Springs (18694)
- NORTHSTAR FLOORING Northstar Glue Down Luxury Vinyl Plank 7" x 48" 32.7SF/14Pcs Per Carton 2mm 8MIL (3210101V)
- KOHLER O-Ring Slow Jet (24 153 02-S)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 2 (CL3810 NZD 626)
- COMMAND Decorative Hooks, Traditional, Large, 1 Hook and 2 Strips/Pack (17053BN-ES)
- COMMAND Large White Command Utility Hooks Value, PK 3 (17003-VP-3PK)
- COMMAND Utility Hook, Plastic, White, PK3 (17003-3ES)
- COMMAND Decorative Hook, Metal, Black, (17034MB-ES)
- COMMAND General Purpose Hooks, Variety Pack, Assorted Sizes, PK54 (17231ES)
- COMMAND Outdoor Window Hook, Plastic, Clear, PK2 (17091CLR-AWES)
- COMMAND Clear Hook, Plastic, Clear, PK6 (17092CLR-6ES)
- Command Adhesive Hooks