Shop All Adhesive Hooks
Command
Clear Hooks and Strips, Plastic, Decorating Clips, 20 Clips and 24 Strips/Pack
Mfr # 7000038172
Zoro # G105674684
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 20
- Hook Material Plastic
- Load Limit 0.1 lb
- Hook Height 0.75"
- Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 7000038172
- Zoro # G105674684
- UPC # 51141346991
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 0.75" |
Width | 0.5" |
Depth | 0.25" |
Details
Hook Item | Hangers/Hooks |
Number of Hooks | 20 |
Hook Material | Plastic |
Load Limit | 0.1 lb |
Color | Clear |
Mounting | Adhesive |
Includes | (20) Clips; (24) Strips |
Hanger/Hook Type | Decorating Clip |
Description
Forget about nails, screws and tacks, these clear hooks are fast and easy to hang and hold a surprising amount of weight! Command adhesive sticks to many surfaces, including paint, wood, tile and more yet comes off leaving no holes, marks, sticky residue or stains. Rehanging is as easy as applying a Command Clear Refill Strip, so you can take down, move and reuse them again and again!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Satin Brass, Knurled Grip in Nickel (LV102 SB GRIP-KN NI)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette With Rounded Edge, 5"W x 5"H x 1"P (ROSP050X050X100SDG04)
- NATIONAL GUARD Partition Louver, Steel (L-700-BFDKB-18x24)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-BP-72)
- COMMAND Hook Outdoor Slate Medium (17086S-AW)
- COMMAND Refill Strip, Plastic, Clear, PK12 (17024CLR-ES)
- COMMAND Outdoor Rope Light Clips, Plastic, PK12 (17301CLRAW-ES)
- COMMAND Single Point Hook, PK6 (17840CLR-6ES)
- COMMAND Light Clip, Plastic, Clear, PK32 (17017CLRAWVPES)
- COMMAND Hook, Nickel, Brushed, L (MR03BNES)
- COMMAND Small and Medium Picture Strips, PK12 (17203)
- Command Adhesive Hooks