Shop All Adhesive Hooks
Command
Clear Hook, Plastic, Clear, PK6
Mfr # 17092CLR-6ES
Zoro # G501822542
product price: $8.35
/pk 6, $1.39/ea
Sold in multiples of 12 for $100.20
$100.20
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 6
- Hook Finish Plastic
- Hook Height 2 3/8 in
- Depth 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17092CLR-6ES
- Zoro # G501822542
- UPC # 00051141363899
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 2 3/8 in |
Depth | 5/8 in |
Hook Base Width | 1 in |
Details
Hook Item | Clear Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 6 |
Hook Finish | Plastic |
Projection | 3/8 in |
Color | Clear |
Mounting | Command(TM) Adhesive |
Includes | (6) Hooks, 10 Strips |
Working Load Limit | 1 lb |
Basic Hook Material | Plastic |
Hardware | Not Included |
Item | Clear Small Hooks |
Shop By | New Products |
Points per Hook | 1 |
Description
Clear Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 6, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 1 lb, Hook Height 2 3/8 in, Hook Base Width 1 in, Projection 3/8 in, Clear, Depth 5/8 in, Thread Length Not Applicable, Includes (6) Hooks, 10 Strips, Mounting Command(TM) Adhesive, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Black Nylon Drawer Pull, 4" OC (P52-1010)
- SCHLAGE ELECTRONICS Mortise Key Switch (653-04 L2)
- PAWLING Corner Guard, Textured, Ivory, 3"W X 96"H (CGU-13-8-2)
- OSBORNE WOOD PRODUCTS 1 3/4 x 7/8 x 96 1 3/4" Half Round Rope in Beech (891426BCH)
- COMMAND Clear Hook, Plastic, Clear, PK3 (17093CLR-3AES)
- COMMAND Single Point Hook, PK2 (17034BN-2ES)
- COMMAND Single Point Hook, Adhesive Back, PK37 (17001-S37NA)
- COMMAND Command 17017CLR Cord Clip Round .2 in. with Adhesive Clear 4-Pack (17017CLR)
- COMMAND Broom Gripper, Plastic, Gray, White, PK2 (17007-HW2ES)
- COMMAND General Purpose Designer Hooks, Medium, 3 lb Cap, White, PK2 (17081ES)
- IDESIGN Hook Self Adh Mini Plastic Wht (14101)
- Command Adhesive Hooks