Shop All Adhesive Hooks
Command
Clear Hook, Plastic, Clear, PK2
Mfr # 17092CLR-ES
Zoro # G101822539
Sold in multiples of 36 for $132.84
$132.84
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 2
- Hook Finish Plastic
- Hook Height 2 3/8 in
- Depth 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Command
- MFR # 17092CLR-ES
- Zoro # G101822539
- UPC # 00051141348346
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 2 3/8 in |
Depth | 5/8 in |
Hook Base Width | 1 in |
Details
Hook Item | Clear Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 2 |
Hook Finish | Plastic |
Projection | 3/8 in |
Color | Clear |
Mounting | Command(TM) Adhesive |
Hardware | Not Included |
Working Load Limit | 4 lb |
Item | Small Clear Hooks |
Includes | (2) Hooks, (4) Strips |
Basic Hook Material | Plastic |
Shop By | New Products |
Points per Hook | 1 |
Description
Clear Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 2, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 4 lb, Hook Height 2 3/8 in, Hook Base Width 1 in, Projection 3/8 in, Clear, Depth 5/8 in, Thread Length Not Applicable, Includes (2) Hooks, (4) Strips, Mounting Command(TM) Adhesive, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1030AF)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (424E-36)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 2.85 lb Pull, Rare Earth Magnets (N52P250125)
- LAVI INDUSTRIES Adj. Flush Elbow, SS, 1-3/4" H, 1-1/2" L (49-732A/1H16)
- COMMAND Adhesive Mount Metal Hook, Large, Brushed Nickel Finish, PK2 (FC13BN-2ES)
- COMMAND Medium White Command Wire Hooks (17068ES)
- COMMAND Hook, Molded Plastic, 1-1/2 In (17083)
- COMMAND Large Water Resistant Refill Strips, PK4 (17605B)
- COMMAND Round Cord Clip, Plastic, Clear, PK10 (17017CLR-10ES)
- COMMAND Utility Hook, Metal, Nickel, PK2 (17033BN-2ES)
- COMMAND Wire Hooks, Plstc, Cabinet, 6-3/4"H (17068-HWES)
- Command Adhesive Hooks