Shop All Adhesive Hooks
Command
Clear Hook, Plastic, Clear
Mfr # 17093CLR-ES
Zoro # G001822516
product price: $3.79
/ea
Sold in multiples of 36 for $136.44
$136.44
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 1
- Hook Finish Plastic
- Hook Height 3 3/8 in
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17093CLR-ES
- Zoro # G001822516
- UPC # 00051141365190
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 3 3/8 in |
Depth | 1 in |
Hook Base Width | 1 3/8 in |
Details
Hook Item | Clear Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 1 |
Hook Finish | Plastic |
Projection | 3/4 in |
Color | Clear |
Mounting | Command(TM) Adhesive |
Item | Large Clear Hook |
Basic Hook Material | Plastic |
Includes | (1) Hook, (2) Strips |
Hardware | Not Included |
Working Load Limit | 4 lb |
Shop By | New Products |
Points per Hook | 1 |
Description
Clear Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 4 lb, Hook Height 3 3/8 in, Hook Base Width 1 3/8 in, Projection 3/4 in, Clear, Depth 1 in, Thread Length Not Applicable, Includes (1) Hook, (2) Strips, Mounting Command(TM) Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 1-3/4" W x Satin Chrome Door and Butt Hinge (FBB179 5X4 5 26D STL)
- HICKORY HARDWARE Appliance Pull 12 Inch Center to Center (HH074855-FUB)
- ZORO SELECT Snap, Trigger, 3/8 In (4PB85)
- EKENA MILLWORK 5 1/2"H x 3/8"P x 96"L Beaded Planking Moulding, PVC (MLD05X00X96BPSWPV)
- COMMAND Command Hook Brshnkl Lg (17083BN-ES)
- COMMAND Designer Hook, Plastic, Gray (17081BN-ES)
- COMMAND Outdoor Rope Light Clips, Plastic, PK12 (17301CLRAW-ES)
- COMMAND Gen Purpose Hooks Multi-Pack, Large, 5 lb Cap, Wht, 3 Hooks, 6 Strips (17003-3ES)
- COMMAND Hook, Nickel, Brushed, L (MR03BNES)
- COMMAND Decorative Hook, Plastic, Nickel (17063BN-ES)
- COMMAND Clear Hook, Plastic, Clear, PK2 (17092CLR-ES)
- Command Adhesive Hooks