Shop All Adhesive Hooks
Command
Clear Decorating Clips Value Pack, PK12
Mfr # 17026CLR-40ES
Zoro # G1901967
Free Shipping & Returns
$96.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 40
- Hook Finish Plastic
- Basic Hook Material Plastic
- Hook Height 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Command
- MFR # 17026CLR-40ES
- Zoro # G1901967
- UPC # 00051141347004
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 5/8 in |
Depth | 1/8 in |
Hook Base Width | 13/25 in |
Overall Length | 3/4 in |
Details
Hook Item | Decorating Clips |
Fastening Method | Adhesive Back |
Number of Hooks | 40 |
Hook Finish | Plastic |
Basic Hook Material | Plastic |
Projection | 1/8 in |
Color | Clear |
Mounting | Command(TM) Adhesive Pressure Sensitive Strip |
Hook Eye Inside W | 1/8 in |
Weight | 0.05 lb |
Includes | (40) Clear Command Decorating Clips, (48) Small Command Clear Indoor Strips, Use 1 Clip for Every 2 ft of Lights |
Item | Clear Decorating Clips Value Pack,PK12 |
Points per Hook | 1 |
Description
Decorating Clips, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 40, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit Not Applicable, Hook Height 5/8 in, Hook Base Width 13/25 in, Projection 1/8 in, Clear, Hook Eye Inside H Not Applicable, Hook Eye Inside W 1/8 in, Base Dia. Not Applicable, Depth 1/8 in, Weight 0.05 lb, Thread Length Not Applicable, Door Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN New York Yankees Painted Key House/Office Universal Key Blank Single, 6PK (89639)
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- MSI Sea Glass Interlocking 12 In. X 11.81 In. X 4 Mm Textured Glass Mesh-Mounted Mosaic Tile, 20PK (ZOR-MD-0311)
- DELTANA Strike Plate For Ball Catch And Roller Catch Satin Nickel (SPB349U15)
- COMMAND Single Point Hook, PK6 (17840CLR-6ES)
- COMMAND Single Point Hook, PK2 (17034BN-2ES)
- COMMAND Large Canvas Hanger, Plastic, White, (17044-ES)
- COMMAND Medium Plastic Wire Toggle Hooks 2-1/6 in. L 7 pk, 7PK (17065-7ES)
- COMMAND Clear Hooks and Strips, Plastic, Medium, 2 Hooks and 4 Strips/Pack (17091CLR-ES)
- COMMAND Wire Hook, Plastic, Gray, PK2 (17065S-AWES)
- COMMAND Hook Window Outdoor Clear Med (17091CLR-AW)
- Command Adhesive Hooks