Shop All Adhesive Hooks
Command
Classic Hook, Metal, Bronze, PK2
Mfr # FC13-ORB-2ES
Zoro # G501822504
product price: $20.95
/pk 2, $10.48/ea
Sold in multiples of 16 for $335.20
$335.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 2
- Hook Finish Oil Rubbed Bronze
- Hook Height 4 1/8 in
- Depth 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # FC13-ORB-2ES
- Zoro # G501822504
- UPC # 00076308731281
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Hook Height | 4 1/8 in |
Depth | 1 5/8 in |
Hook Base Width | 1 5/8 in |
Details
Hook Item | Classic Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 2 |
Hook Finish | Oil Rubbed Bronze |
Projection | 3/4 in |
Color | Bronze |
Mounting | Command(TM) Adhesive |
Working Load Limit | 5 lb |
Basic Hook Material | Metal |
Hardware | Not Included |
Includes | (2) Hooks, (4) Strips |
Item | Large Forever Classic Oil Rubbed Bronze Metal Hook |
Shop By | New Products |
Points per Hook | 1 |
Description
Classic Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 2, Basic Hook Material Metal, Hook Finish Oil Rubbed Bronze, Working Load Limit 5 lb, Hook Height 4 1/8 in, Hook Base Width 1 5/8 in, Projection 3/4 in, Bronze, Depth 1 5/8 in, Thread Length Not Applicable, Includes (2) Hooks, (4) Strips, Mounting Command(TM) Adhesive, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Everest 29 Keyblank, S123 Keyway, Embossed Logo Only, 50 Pack (35-270 S123 (50PK))
- STRYBUC Push Button Latch Set Black (17-66)
- EGEETOUCH Smart NFC Key Fobs forSmart Locks, WATERPROOF, Program ONE Fob to unlock MULTIPLE Locks, 20Pack (5-NFC-2020SF)
- MIDWEST FASTENER 3/8" x 1-7/8" x .035" WG Steel Extension Springs 6PK (18524)
- COMMAND Forever Classic Hook, Metal, Nickel, PK2 (FC13-BN-2ES)
- COMMAND Adhesive Mount Metal Hook, Large, Brushed Nickel Finish, PK2 (FC13BN-2ES)
- COMMAND Clear Hooks and Strips, Plastic, Mini, 18 Hooks and 24 Strips/Pack (17006CLR-18ES)
- COMMAND Jumbo Hooks, Adhesive, 1 Hook/4 Strips, 7-1/2 lb Cap., White (MMM17004)
- COMMAND Clear Hooks and Strips, Plastic, Decorating Clips, 40 Clips and 48 Strips/Pack (7100057314)
- COMMAND WIRE HOOK MED WHT 2PK (17065-ES)
- COMMAND Clear Hook, Plastic, Clear (17093CLR-ES)
- Command Adhesive Hooks