Shop All Adhesive Hooks
Command
Classic Hook, Metal, Bronze, PK2
Mfr # FC12-ORB-2ES
Zoro # G601822510
product price: $15.49
/pk 2, $7.75/ea
Sold in multiples of 16 for $247.84
$247.84
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 2
- Hook Finish Oil Rubbed Bronze
- Hook Height 3 1/4 in
- Depth 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # FC12-ORB-2ES
- Zoro # G601822510
- UPC # 00076308911799
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Hook Height | 3 1/4 in |
Depth | 1 1/4 in |
Hook Base Width | 1 1/4 in |
Details
Hook Item | Classic Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 2 |
Hook Finish | Oil Rubbed Bronze |
Projection | 1/2 in |
Color | Bronze |
Mounting | Command(TM) Adhesive |
Hardware | Not Included |
Item | Medium Forever Classic Oil Rubbed Bronze Metal Hooks |
Basic Hook Material | Metal |
Includes | (2) Hooks, (4) Strips |
Weight | 54.4 g |
Working Load Limit | 3 lb |
Shop By | New Products |
Points per Hook | 1 |
Description
Classic Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 2, Basic Hook Material Metal, Hook Finish Oil Rubbed Bronze, Working Load Limit 3 lb, Hook Height 3 1/4 in, Hook Base Width 1 1/4 in, Projection 1/2 in, Bronze, Depth 1 1/4 in, Weight 54.4 g, Thread Length Not Applicable, Includes (2) Hooks, (4) Strips, Mounting Command(TM) Adhesive, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 80" Knotty Alder 2-Panel Interior Shaker Slab Door (2668ska8402)
- RV DESIGNER RV Designer H307 Drawer Slide Socket Set - Question Mark Shape (H307)
- ZORO SELECT Coat Rack, Silver, 2-3/4 in. D, 36 in. W (45NG73)
- HARDWARE RESOURCES Standard Duty 0 mm Non-Cam Adjustable Steel Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.1233.05)
- COMMAND Designer Hook, Plastic, White, PK6 (17081-6ES)
- COMMAND Hook, Command, Clip, Spring, Wht (17005ES)
- COMMAND Spray Bottle Hanger, Plastic, White, PK2 (17009-2ES)
- COMMAND Medium Plastic Terrace Hooks 3-1/4 in. L , 2PK (17086QES)
- COMMAND Hook, Command, M, Brush Nickle (17051BNES)
- COMMAND Large Plastic Wire Hooks 4-1/8 in. L (17069-ES)
- MAG-MATE Coat Hook Holder Magnet Mount with 3 Hoo (CH03M)
- Command Adhesive Hooks