Shop All Adhesive Hooks
Command
Ceiling Hooks 17008ES, PK24, PK24
Mfr # 17008
Zoro # G5989118
product price: $58.35
/pk 24, $2.43/ea
$58.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 3
- Working Load Limit 0.5 lb.
- Depth 0.668"
- Color White
- Mounting Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17008
- Zoro # G5989118
- UPC # 00076308729455
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Depth | 0.668" |
Overall Length | 6-3/4" |
Details
Hook Item | Ceiling Hooks |
Number of Hooks | 3 |
Working Load Limit | 0.5 lb. |
Color | White |
Mounting | Adhesive |
Weight | 0.036 lb. |
Item | Ceiling Hooks 17008ES,PK24,PK24 |
Description
Ceiling Hooks 17008ES,PK24,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LOK ProLok: Wrap- Simplex & Kaba from Mortise lock (PRL-EWP-661-S)
- SCHLAGE COMMERCIAL Satin Chrome Latch 11068626 (11068626)
- KIPP Spring Plunger Standard Spring Force D=1/4-28 L=14, Stainless Steel, Pin Stainless Steel (K0314.AJ)
- HARDWARE RESOURCES 15 lb Black Single Magnetic Catch Bulk Pack 2PK (50637)
- COMMAND Medium White Command Wire Hooks (17068ES)
- COMMAND Modern Reflections Hook, Metal, Nickel, (MR02-SN-BES)
- COMMAND Hook, Command, L, Brush Nickle (17053BNES)
- COMMAND Medium Hooks, w/Adhesive Strips, 12/PK, Clear PK (MMM17091CLR6ES)
- COMMAND Assorted Replacement Strip, Foam, PK16 (17200-16ESF)
- COMMAND Spray Bottle Hanger, PK12 (17009)
- 3M Command Hook Mini White (17006-18ES)
- Command Adhesive Hooks