Shop All Carts, Caddies & Accessories
Command
Caddy, w/Tray/Sponge, 7.5 lb Cap, 12"x7-3/4"x9-3/8", White
Mfr # MMM17609HWES
Zoro # G801858425
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Width 12"
- Overall Height 9.4"
- Includes Under Sink Sponge Caddy; 4 x Medium Strips; 1 x Scotch-Brite Heavy-Duty Sponge
- Features Dishwasher Safe; Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # MMM17609HWES
- Zoro # G801858425
- UPC # 76308913984
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Overall Width | 12" |
Overall Height | 9.4" |
Overall Depth | 7.8" |
Details
Color | White |
Item | Under Sink Sponge Caddy |
Includes | Under Sink Sponge Caddy; 4 x Medium Strips; 1 x Scotch-Brite Heavy-Duty Sponge |
Features | Dishwasher Safe; Adhesive |
Mounting Type | Cabinet; Sink; Hanging |
Description
Keep the sink tidy with the Command Under Sink Sponge Caddy. Your sponge stays out of sight, but within reach when needed, by hanging it under the sink cabinet or on tile backsplash. Drain holes in the caddy allow excess water to drip out. Tray at the base catches any drippy mess but removes for quick cleaning. Using revolutionary Command Adhesive, Command products hold strongly on a variety of surfaces, including paint, wood, tile and more. Caddy removes cleanly - no holes or sticky residue. Both caddy and tray are dishwasher-safe. Caddy comes with four medium mounting strips and one Scotch-Brite Heavy-Duty Sponge. The included sponge works on a variety of indoor surfaces, such as painted drywall, finished wood, tile, metal and glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2XL Cleaning Wipes, White, Bag, Air Laid, 12 1/2 in x 11 in, Unscented, 2 PK (2XL420)
- WEBSTER INDUSTRIES AAF-LINER, CAN, 40-45 GAL, BK (404616B)
- ZORO SELECT 24 oz. Clear, Plastic Bottle, 3 Pack (130294)
- DEWALT 20V MAX(R) Handheld Vacuum, 1 1/4 in Hose Dia., HEPA 39.3 cfm (DCV517B)
- COMMAND Spray Bottle Holder, 2.34 x 1.69 x 3.34, White, 2 Hangers/4 Strips/Pack (17009-2ES)
- COMMAND Broom Gripper, 3.12 x 1.85 x 3.34, White/Gray, 6 Grippers/16 Strips, PK6, 6PK (17007-S6NA)
- RUBBERMAID COMMERCIAL Lock and Key, PK2 (GRFG9T73M20000)
- BRADLEY Utility Shelf w/Mop & Broom Holder (9933-000000)
- ROYAL BASKET TRUCKS Janitorial Organizer, Black (R00-KKX-JSN)
- RUBBERMAID COMMERCIAL Executive Quick Cart, Large, 14 1/4 x 16 1/2 x 25, Dark Gray (1902465)
- GLOBAL INDUSTRIAL Mop & Broom Holder, Aluminum, 27-1/2L (640938)
- Command Carts, Caddies & Accessories