Shop All Cable Protectors
Command
Cable Bundler, White, PK2
Mfr # 17304ES
Zoro # G5224412
product price: $5.39
/pk 2, $2.70/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 3.63"
- Width 1"
- Depth 1"
- Weight 0.075 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17304ES
- Zoro # G5224412
- UPC # 51131830493
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 3.63" |
Width | 1" |
Depth | 1" |
Details
Cable Protector Item | Strap |
Color | White |
Weight | 0.075 lbs |
Description
CommandTM Cable Bundler, White, 2/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOM2100VH)
- SOUTHWIRE Door Jamb Switch Kit - White (DJSKWH)
- SQUARE D Manual Motor Starter, 37 to 50A, 600V (2510FW2)
- MULBERRY Number of Gangs: 9 Steel, Painted/Smooth Semi-Gloss Finish, White (86079)
- ELECTRIDUCT ChordSavers ChordSaver Floor Cord Cover- White- x 36" (CC-CS-FC-1-WT)
- HELI-TUBE 1/2 In. OD X 50FT Purple Polyethylene Spiral Wrap (HT 1/2 C PU-50)
- ELECTRIDUCT Heavy Duty Rubber Curb Ramps (CR-RPS-LDR4.3)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Orange (CLT100F-C3)
- ELECTRIDUCT Dura Race Carpet Cord Cover- 3" x 10ft- Gray (DRN3.00-10-GY)
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 36"- Wood Grain Cherry (CSX-2-36-WGC)
- D-LINE Mini Cord Cover, White (R5FT301W)
- Command Cable Protectors