Shop All Adhesive Hooks
Command
Broom Gripper, Plstc, 6-3/4"H
Mfr # 17007-ES
Zoro # G210030825
product price: $9.95
/ea
Sold in multiples of 12 for $119.40
$119.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 1
- Hook Finish Unfinished
- Hook Height 6 3/4 in
- Projection 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17007-ES
- Zoro # G210030825
- UPC # 00051141409474
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 6 3/4 in |
Overall Length | 3 5/8 in |
Hook Base Width | 4 1/4 in |
Details
Hook Item | Broom Gripper |
Fastening Method | Adhesive Back |
Number of Hooks | 1 |
Hook Finish | Unfinished |
Projection | 1 3/4 in |
Mounting | Finished Wood; Glass; Laminate; Metal; Painted Concrete Cinder Blocks; Painted Walls; Smooth Surfaces; Tile |
Item | Broom Gripper |
Points per Hook | 1 |
Basic Hook Material | Plastic |
Includes | (16) Adhesive Strips, (6) White Command Broom, Mop Grippers |
Working Load Limit | 4 lb |
Description
Broom Gripper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Card Reader Cover, 14"H, 7 lb. (HOOD-CS-14x14)
- S & W Level Mount, Anti-Vibe, 1/2-13, 2 in. Base (SLP1-B6L)
- ROCKWOOD 2672 Door Coordinators (2672 BLACK)
- ILCO Ilco: Key Blanks, 1605 SEARS CRAFTSMAN TOOL BOX (ILCO-1605)
- COMMAND Medium Plastic Terrace Hooks 3-1/4 in. L , 2PK (17086SES)
- COMMAND Hook Metal Large Oil Rub Brnz (FC13-ORB)
- COMMAND Traditional Hook 17053BN Large B, PK24 (17053BN)
- COMMAND Single Point Hook, Adhesive Back, PK40 (17067CLR-S40NA)
- COMMAND Caddy Hanger Hook Clr (BATH19-ES)
- COMMAND Command Designer Hook, Plastic, Bronze, (17083BZ-AWES)
- COMMAND Modern Reflections Hook, Metal, Bronze (MR03-ORB-ES)
- Command Adhesive Hooks