Shop All Adhesive Hooks
This Product is Discontinued
Command
Broom Gripper, PK12 (Discontinued)
Mfr # 17007
Zoro # G1901930
This Product is Discontinued
Key Features
- Basic Hook Material Plastic
- Working Load Limit 4 pounds
- Depth 2.625"
- Color Multi-Color
- Weight 0.1118 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Command
- MFR # 17007
- Zoro # G1901930
- UPC # 00051141409474
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Depth | 2.625" |
Overall Length | 6-3/4" |
Details
Basic Hook Material | Plastic |
Working Load Limit | 4 pounds |
Color | Multi-Color |
Weight | 0.1118 lb. |
Item | Broom Gripper,PK12 |
Description
Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.