Shop All Adhesive Hooks
Command
Bath Hook, Plastic, PK2
Mfr # BATH18-ES
Zoro # G801822563
product price: $3.49
/pk 2, $1.75/ea
Sold in multiples of 24 for $83.76
$83.76
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 2
- Hook Finish Plastic
- Hook Height 3 3/8 in
- Depth 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # BATH18-ES
- Zoro # G801822563
- UPC # 00051141958408
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 3 3/8 in |
Depth | 1 1/8 in |
Hook Base Width | 1 3/8 in |
Details
Hook Item | Bath Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 2 |
Hook Finish | Plastic |
Projection | 3/4 in |
Mounting | Command(TM) Adhesive |
Includes | (2) Hooks, (2) Strips |
Basic Hook Material | Plastic |
Working Load Limit | 3 lb |
Hardware | Not Included |
Item | Medium Bath Hooks with Water-Resistant Strips |
Shop By | New Products |
Points per Hook | 1 |
Description
Bath Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 2, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 3 lb, Hook Height 3 3/8 in, Hook Base Width 1 3/8 in, Projection 3/4 in, Depth 1 1/8 in, Thread Length Not Applicable, Includes (2) Hooks, (2) Strips, Mounting Command(TM) Adhesive, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Pneumatic Safety Reversing Edge Kit (PRKIT3)
- ANDOVA TILES SAMPLE Marianna 1 x 4 Glass Brick Joint Mosaic Wall Tile (SAM-ANDMARI462)
- HAGER Satin Stainless Steel Hinge RC1541432D.BX (33008)
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 12 PK (578B)
- COMMAND Towel Hook, Plastic, Frosted, PK3 (Bath17-3ES)
- COMMAND Gen Purpose Wire Hooks, Med, 3 b Cap, White, 2 Hooks and 4 Strips/Pack (17068ES)
- COMMAND Clear Hooks & Strips Plastic-Wire Small 3 Hooks With 4 Adhesive Strips Per Pack (17067CLR)
- COMMAND Light Clips with Foam Strip, Plastic, PK16 (17017CLR-AWES)
- COMMAND Hook, Command, M, Brush Nickle (17051BNES)
- COMMAND Hook, Molded Plastic, 1-1/2 In (17083)
- COMMAND Outdoor Rope Light Clips, Plastic, PK12 (17301CLRAW-ES)
- Command Adhesive Hooks