Shop All Adhesive Hooks
Command
Bath Hook, Plastic, Frosted, PK6
Mfr # BATH18-6ES
Zoro # G101822560
product price: $8.25
/pk 6, $1.38/ea
Sold in multiples of 12 for $99.00
$99.00
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 6
- Hook Finish Plastic
- Hook Height 3 3/8 in
- Depth 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # BATH18-6ES
- Zoro # G101822560
- UPC # 00076308728595
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 3 3/8 in |
Depth | 1 1/8 in |
Hook Base Width | 1 3/8 in |
Details
Hook Item | Bath Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 6 |
Hook Finish | Plastic |
Projection | 3/4 in |
Color | Frosted |
Mounting | Command(TM) Adhesive |
Basic Hook Material | Plastic |
Working Load Limit | 3 lb |
Item | Medium Bath Hooks |
Hardware | Not Included |
Includes | (6) Hooks, (6) Strips |
Shop By | New Products |
Points per Hook | 1 |
Description
Bath Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 6, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 3 lb, Hook Height 3 3/8 in, Hook Base Width 1 3/8 in, Projection 3/4 in, Frosted, Depth 1 1/8 in, Thread Length Not Applicable, Includes (6) Hooks, (6) Strips, Mounting Command(TM) Adhesive, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Overall 1" L, PK10 (C02400221000S)
- X1 TOOLS R-328 Square O-Ring ID: 1 7/8, CS 3/16, OD 2 1/4 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R328x1)
- SCHLAGE Cylindrical Lock, ALX53P SPA 613 (ALX53P SPA 613)
- BERENSON Tempo Brushed Nickel Knob (2020-2BPN-P)
- COMMAND Command 17017CLR Cord Clip Round .2 in. with Adhesive Clear 4-Pack (17017CLR)
- COMMAND Clear Hook, Plastic, Clear, PK2 (17091CLR-ES)
- COMMAND Bath Hook, Large, Metal, Satin Nickel, 5 lb Capacity, 1 Hook and 2 Strips (MR03-SN-BES)
- COMMAND Hook, Metal, 1-1/8 In (MR02)
- COMMAND Hanging Strips, Plstc, Wall, 7-5/8"H, PK4 (17207-ES)
- COMMAND Small and Medium Picture Strips, PK12 (17203)
- COMMAND Light Clip, Plastic, Clear, PK32 (17017CLRAWVPES)
- Command Adhesive Hooks