Shop All Adhesive Hooks
Command
Bath Hook, Metal, Plastic, Nickel
Mfr # BATH36-SN-ES
Zoro # G901822562
product price: $8.75
/ea
Sold in multiples of 16 for $140.00
$140.00
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 1
- Hook Finish Satin
- Hook Height 4 in
- Depth 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # BATH36-SN-ES
- Zoro # G901822562
- UPC # 00076308730826
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Hook Height | 4 in |
Depth | 1 5/8 in |
Hook Base Width | 2 1/4 in |
Details
Hook Item | Bath Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 1 |
Hook Finish | Satin |
Projection | 1 in |
Color | Nickel |
Mounting | Command(TM) Adhesive |
Item | Large Double Bath Hook |
Working Load Limit | 4 lb |
Hardware | Not Included |
Basic Hook Material | Metal; Plastic |
Includes | (1) Hook, (1) Strip |
Shop By | New Products |
Description
Bath Hook, Fastening Method Adhesive Back, Number of Hooks 1, Basic Hook Material Metal; Plastic, Hook Finish Satin, Working Load Limit 4 lb, Hook Height 4 in, Hook Base Width 2 1/4 in, Projection 1 in, Nickel, Depth 1 5/8 in, Includes (1) Hook, (1) Strip, Mounting Command(TM) Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 24"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU24)
- KOHLER O-Ring, 50729 (50729)
- DETEX Emergency Exit Alarm Device, LC, 36", Gray (ECL-230D-PH)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C205A Key, For Material Thickness 5/8 in (C8054-C205A-14A)
- COMMAND Decorative Hook, Metal, Black, PK3 (17036MB-VPES)
- COMMAND Clear Hook, Plastic, Clear, PK3 (17093CLR-3AES)
- COMMAND Hook, Molded Plastic, 1-1/2 In (17083)
- COMMAND Hook Outdoor Slate Medium (17086S-AW)
- COMMAND Outdoor Rope Light Clips, Plastic, PK12 (17301CLRAW-ES)
- COMMAND Clear Hooks and Strips, Plastic/Metal, Small, 40 Hooks and 48 Strips (17067CLR-S40NA)
- COMMAND Jumbo Hooks, Adhesive, 1 Hook/4 Strips, 7-1/2 lb Cap., White (MMM17004)
- Command Adhesive Hooks