Shop All Adhesive Hooks
Command
Bath Hook, Large, Metal, Satin Nickel, 5 lb Capacity, 1 Hook and 2 Strips
Mfr # MR03-SN-BES
Zoro # G703445952
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Metal
- Color Satin Nickel
- Mounting Wall
- Includes (1) Hook; (2) Strips
- Weight 0.236 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # MR03-SN-BES
- Zoro # G703445952
- UPC # 51131995970
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Size | Large |
Details
Hook Item | Hangers/Hooks |
Hook Material | Metal |
Color | Satin Nickel |
Mounting | Wall |
Includes | (1) Hook; (2) Strips |
Weight | 0.236 lbs |
Material | Metal |
Capacity | 5 lb |
Number of Hangers/Hooks | 1 |
Description
Keep your bathroom organized both inside and outside of the shower. Easy-to-apply strips come off cleanly without damage, allowing for convenient cleaning and repositioning. Water-resistant Command hooks hold firmly and withstand hot, wet and humid environments.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 180 Deg, 1.189 OD (3HPL4)
- CODEL DOORS 32" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (2868pri1501RAIT)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Organizer Accessory for 448 series (448-BSKS-3C)
- PRIME-LINE Lock Interior Garage Stl (GD52118)
- COMMAND Single Point Hook, PK2 (17034BN-2ES)
- COMMAND Cord Bundler Hook, Molded Plastic, 1In, PK2 (17304)
- COMMAND Clear Hooks & Strips Plastic-Wire Small 3 Hooks With 4 Adhesive Strips Per Pack (17067CLR)
- COMMAND Single Point Hook, Adhesive Back, PK35 (17065-S35NA)
- COMMAND Classic Hook, Metal, Nickel, PK2 (FC12-BN-2ES)
- COMMAND Slate Key Rail, Plastic, Slate (HOM-18S-ES)
- COMMAND Large Canvas Hanger, Plastic, White, (17044-ES)
- Command Adhesive Hooks