Shop All Adhesive Hooks
Command
All Weather Hooks and Strips, Plastic, Small, PK16
Mfr # 17017CLR-AWES
Zoro # G4049943
product price: $14.29
/pk 16, $0.89/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Plastic
- Hook Height 1.25"
- Width 0.75"
- Depth 1/2"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # 17017CLR-AWES
- Zoro # G4049943
- UPC # 51141372914
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 1.25" |
Width | 0.75" |
Depth | 1/2" |
Size | Small |
Details
Hook Item | Hangers/Hooks |
Hook Material | Plastic |
Color | Clear |
Mounting | Adhesive |
Weight | 0.029 lbs |
Includes | (16) Light Clips; (20) Strips |
Features | Small—Clear hooks and strips blend in seamlessly. |
Number of Hangers/Hooks | 16 |
Description
CommandTM All Weather Hooks and Strips, Plastic, Small, 16 Clips & 20 Strips/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E900 HARDWARE Q4-2P Heavy-Duty Garage Door Security Slide-Bolt Lock (Q4-2P)
- PAMEX 180 Degree UL Door Viewer with 9/16" Bore for 1-3/8" to 2-1/4" Door Satin Nickel Finish (DD01180ULSN)
- JMA JMA: Aluminum Keys - BLACK - KW1 (JMA-KWI-1.ABK)
- ZORO SELECT 3 1/2 in W x 4 1/2 in H Gray Prime Coat Door and Butt Hinge (4PA23)
- COMMAND Replacmnt Strips Command (17200-ES)
- COMMAND All Weather Hooks and Strips, Plastic, Large, 1 Hooks & 2 Strips/Pack (17093CLR-AWES)
- COMMAND Hanging Strip, Foam, White, PK12 (17209-ES)
- COMMAND Classic Hook, Metal, Nickel, PK2 (FC12-BN-2ES)
- COMMAND Decorative Hook, Metal, Black, PK3 (17036MB-VPES)
- COMMAND General Purpose Hooks, Plastic, White, 3 lb Cap, PK37 (17001S37NA)
- COMMAND Large Black Command Picture Hanging Strips, PK 4 (17206BLK-ES)
- Command Adhesive Hooks