Shop All Adhesive Hooks
Command
Adhesive Mount Metal Hook, Lrg, Brushed Nickel Finish, 1 Hook, 2 Strip
Mfr # FC13-BN-ES
Zoro # G301859649
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Metal
- Hook Finish Brushed Nickel
- Hook Height 4.13"
- Width 1.63"
- Depth 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Command
- MFR # FC13-BN-ES
- Zoro # G301859649
- UPC # 51131939660
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Hook Height | 4.13" |
Width | 1.63" |
Depth | 1.63" |
Size | Large |
Height | 4.13" |
Details
Hook Item | Hangers/Hooks |
Hook Material | Metal |
Hook Finish | Brushed Nickel |
Color | Brushed Nickel |
Mounting | Wall |
Features | Holds 5 lbs |
Finish | Brushed Nickel |
Capacity | 5 lbs |
Includes | (1) Hook; (2) Strips |
Material | Metal |
Weight | 0.302 lbs |
Number of Hangers/Hooks | 1 |
Description
Forget about nails, screws and tacks, these attractive hooks are fast and easy to hang and hold a surprising amount of weight! Command Adhesive sticks to many surfaces, including paint, wood, tile and more yet comes off leaving no holes, marks, sticky residue or stains. Rehanging is as easy as applying a Command Refill Strip, so you can take down, move and reuse them again and again!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Aluminum Contemporary Drawer Pull (BP1310112810)
- DORMAKABA QET130 Exit Trim, Passage, Summit Lever, Satin Chrome (QET130M626)
- ZORO SELECT Door Floor Guide, Nylon/Steel, 4-5/8"L (8-209-4G)
- FOSS FLOORS Distinction 24" x 24" N66 Sky Grey Carpet Tiles - 15PK (7HDMN6615PK)
- COMMAND Single Point Hook, PK2 (BATH33-SN-2ES)
- COMMAND General Purpose Hooks, Large, 5 lb Cap, White, 14 Hook, 16 Strips/Pack (17003-MPES)
- COMMAND Large Brushed Nickel Command Traditional Hook (17053BN-ES)
- COMMAND Medium Plastic Terrace Hooks 3-1/4 in. L , 2PK (17086QES)
- COMMAND Clear Command Assorted Refill Strips (17200CLR-ES)
- COMMAND Decorative Hook, SS, PK10 (17031SS-10ES)
- COMMAND General Purpose Hooks, Metal, White, 2 lb Cap, PK35 (17065S35NA)
- Command Adhesive Hooks