Shop All Adhesive Hooks
Command
Adhesive Mount Metal Hook, Large, Brushed Nickel Finish, PK2
Mfr # FC13BN-2ES
Zoro # G901859650
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Metal
- Hook Finish Brushed Nickel
- Hook Height 4.13"
- Width 1.63"
- Depth 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Command
- MFR # FC13BN-2ES
- Zoro # G901859650
- UPC # 76308731274
- Country of Origin United States
- Category Adhesive Hooks
Dimensions
Hook Height | 4.13" |
Width | 1.63" |
Depth | 1.63" |
Height | 4.13" |
Size | Large |
Details
Hook Item | Hangers/Hooks |
Hook Material | Metal |
Hook Finish | Brushed Nickel |
Color | Brushed Nickel |
Mounting | Wall |
Finish | Brushed Nickel |
Features | Holds 5 lbs |
Capacity | 5 lbs |
Material | Metal |
Weight | 0.58 lbs |
Includes | (2) Hooks; (4) Strips |
Number of Hangers/Hooks | 2 |
Description
Forget about nails, screws and tacks, these attractive hooks are fast and easy to hang and hold a surprising amount of weight! Command Adhesive sticks to many surfaces, including paint, wood, tile and more yet comes off leaving no holes, marks, sticky residue or stains. Rehanging is as easy as applying a Command Refill Strip, so you can take down, move and reuse them again and again!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" Swiveling, Round Eye Bolt Snap, #5025Z (T7616702)
- SCHLAGE Grade 2, Single Cyl, C KWY, Rectangle Stk, 6 Pins (B560P 643E)
- ARROW Lever Lockset, Mechanical, Entrance (MLX81-SR-26D-IC)
- ZORO SELECT Spiral Wound Metal Gasket, 1-1/2, 11/64 (304-150-0150)
- COMMAND General Purpose Hooks, Variety Pack, Assorted Sizes, PK54 (17231ES)
- COMMAND Spray Bottle Hanger, PK12 (17009)
- COMMAND Clear Hook, Plastic, Clear, PK6 (17006CLR-ES)
- COMMAND Gen Purpose Hooks, Medium, 3 lb Cap, White, 20 Hooks, 24 Strips/Pack (17001-MPES)
- COMMAND CLIP SMALL PLASTIC CLEAR (17840CLR-14ES)
- COMMAND Single Point Hook, PK2 (17034BN-2ES)
- COMMAND Bathroom Hook, Metal, Nickel (MR03-SN-BES)
- Command Adhesive Hooks